Flat Shipping

Flat Shipping at €24.99 + VAT

O.C. WHITE COMPANY LED-1936-24V Machine Light LED 24VDC 38W Waterproof | AH8QER 38XM78

O.C. WHITE COMPANY LED-1936-24V Machine Light LED 24VDC 38W Waterproof

Item: AH8QER Model: LED-1936-24VCross Ref: 38XM78
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,100.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Machine Tool Light
Average Life50000 hrs.
Ballast TypeNo Ballast
Cord Length12 ft.
Gauge/conductor18/3
Lamp TypeLED
Lumens3200 lm
Mounting TypeMagnet
Outside Dia.4 19/25"
Overall Length19"
Tube MaterialAluminum
Voltage24V DC
Wattage38 W
AdjustabilityAdjustable 45°
ApplicationGrinder, Lathe, Mill
Color Rendering Index80
Color Temperature5000 K
Cord DesignationSVT
Cord Wire Gauge18 AWG
DimmableYes
Electrical Connection TypeWire Leads
Hazardous Location SpecificationNot Rated
Housing MaterialAluminum
Housing Material FinishNickel Plated
Includes BulbYes
Ip RatingIP67
Lamp Life50000 hrs.
Lead Length / Connection12 ft.
Lens MaterialGlass
Lighting TechnologyLED
Machine Light TypeLinear
Manufacturer Warranty Length1 yr. Electrical and Mechanical Defects, 5 yrs. Prorated
Maximum Brightness3800 lm
Mount TypeMagnet
Mounting LocationSurface
Number Of Cord Wires3
Operating Voltage24V DC
Overall Width4.76"
Power Cord Length12 ft.
Resistance PropertiesWaterproof
Switch TypeNo Switch

Shipping Info:

Ship weight (kg) 3.33
Ship height (cm)55.88
Ship length (cm)15.24
Ship width (cm)20.32
Country of OriginUS

Product Details:

    • Machine Tool Light Type : Linear Machine Tool Light
    • Special Features: Waterproof
    • Sub-Brand: GREEN-LITE LINEAR

Product Variants

ProductModelWattageBallast TypeOverall LengthCord LengthAverage LifeLamp TypeGauge/conductorPrice
O.C. WHITE COMPANY LED-1936-3-120V Machine Light LED 100 to 240VAC 114W | AH8QEG 38XM69 LED-1936-3-120V114 WRemote19"12 ft.50000 hrs.LED18/3-
RFQ
O.C. WHITE COMPANY LED-1936-UTL Machine Light LED 100 to 240VAC Dimming | AH8QEK 38XM72 LED-1936-UTL38 WRemote19"12 ft.50000 hrs.LED18/3€866.05
O.C. WHITE COMPANY LED-1936-120V Machine Light LED 100 to 240VAC Waterproof | AH8QET 38XM79 LED-1936-120V38 WRemote19"12 ft.50000 hrs.LED18/3€1,167.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

O.C. WHITE COMPANY LED-1936-24V Machine Light LED 24VDC 38W Waterproof
€1,100.38 /unit