Flat Shipping

Flat Shipping at €24.99 + VAT

O.C. WHITE COMPANY 82300-4 Magnifier Light LED Beige 2x Screw Down | AH7AFU 36NA87

O.C. WHITE COMPANY 82300-4 Magnifier Light LED Beige 2x Screw Down

Item: AH7AFU Model: 82300-4Cross Ref: 36NA87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,077.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Magnifier Light
Arm Length37"
Base TypeScrew Down
ColorBeige
Cord Conductor3
Cord Length6 ft.
Diopter4 D
Lamp IncludedYes
Lamp TypeLED
Lens Dia.7" x 5 2/7"
Lumens1500 lm
Overall Length45"
ShapeRectangular
TypeMagnifier Light
Wattage8 W
Arm DesignArticulating
Arm MaterialAluminum
Arm Reach43"
Clamping Capacity2.5"
Color Rendering Index80
Color Temperature5000 K
DimmableYes
Esd SafeYes
FeaturesInternal Spring Arm
IncludesLamp
Includes BulbYes
Includes Ultraviolet LightNo
Lens MaterialGlass
Lens ShapeRectangular
Lighting TechnologyLED
Magnification2x
Maximum Brightness1500 lm
Number Of Bulbs4 (White LED), 8 (UV LED)
Number Of Cord Wires3
Operating Voltage100-240V AC
Power Cord Length6 ft.
Switch TypeMembrane Switch

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)15.24
Ship length (cm)76.2
Ship width (cm)48.26
Country of OriginUS

Product Details:

    • Dimmable : Yes
    • Special Features: Internal Spring Arm

Product Variants

ProductModelDiopterColorBase TypeWattageLens Dia.MagnificationCord LengthLamp IncludedPrice
O.C. WHITE COMPANY 82300-4-B Magnifier Light Black 8W Screw Down | AH7AFT 36NA86 82300-4-B4 DBlackScrew Down8 W7" x 5 2/7"-6 ft.Yes€950.39
O.C. WHITE COMPANY 82400-4-B Magnifier Light LED 2x 8W Table Clamp | AH7AFV 36NA88 82400-4-B4 DBlackClamp8 W7" x 5 2/7"-6 ft.Yes€912.99
O.C. WHITE COMPANY 82400-4 Magnifier Light 2x Beige 8W Table Clamp | AH7AFW 36NA89 82400-44 DBeigeClamp8 W7" x 5 2/7"-6 ft.Yes€950.39
O.C. WHITE COMPANY 82600-4-B Magnifier Light LED Black 8W 2x | AH7AFX 36NA90 82600-4-B4 DBlackWeighted8 W7" x 5 2/7"-6 ft.Yes€1,161.92
O.C. WHITE COMPANY 82600-4 Magnifier Light Beige 2x Weighted Base | AH7AFY 36NA91 82600-44 DBeigeWeighted8 W7" x 5 2/7"-6 ft.Yes€1,161.92
O.C. WHITE COMPANY 82300-4-UV-B Magnifier Light LED Black 8W Screw Down | AH7AFZ 36NA92 82300-4-UV-B4 DBlackScrew Down8 W7" x 5 2/7"-6 ft.Yes€1,101.47
O.C. WHITE COMPANY 82300-4-UV Magnifier Light LED Beige 8W Screw Down | AH7AGA 36NA93 82300-4-UV4 DBeigeScrew Down8 W7" x 5 2/7"-6 ft.Yes€1,101.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

O.C. WHITE COMPANY 82300-4 Magnifier Light LED Beige 2x Screw Down
€1,077.22 /unit