Flat Shipping

Flat Shipping at €24.99 + VAT

O C KECKLEY COMPANY 3/85THY-CS045P34-GTI-SB7 Y Strainer, Carbon Steel, 3/8 Inch Pipe Size, NPT, 1480 psi, 3 Inch Height | CJ3VRC

O C KECKLEY COMPANY 3/85THY-CS045P34-GTI-SB7 Y Strainer, Carbon Steel, 3/8 Inch Pipe Size, NPT, 1480 psi, 3 Inch Height

Item: CJ3VRC Model: 3/85THY-CS045P34-GTI-SB7Cross Ref: 45AL40
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
Blow Off Port1/4"
ClassClass 600
Connection TypeNPT
Cv Flow Factor9.5 GPM
Gasket Material304 Stainless Steel
Height3"
Housing MaterialCarbon Steel
Includes ScreenYes
Length3"
Maximum Pressure At 100°f1480 psi
Maximum Temperature838°F
Micron Rating1143 µm
Pipe Size3/8"
Port 1 Connection Size3/8"
Port 2 Connection Size3/8"
Port 2 Connection TypeNPT
Port 3 Connection Size1/4"
Port 3 Connection TypeNPT
Screen Area2.75 sq. in.
Screen Material304 Stainless Steel
Screen Perforation Size0.062"
SeriesSB7 Series
StandardsASME B16.11, ASTM A 216 GRADE WCB
Strainer TypePerforated

Shipping Info:

Ship weight (kg) 0.9

Product Variants

ProductModelMPNPrice
O C KECKLEY COMPANY 51FFY-CI125P34-FBI-A7 Y Strainer, Cast Iron, 5 Inch Pipe Size, Flanged, 200 psi, 15 5/8 Inch Height | CJ3VNE 51FFY-CI125P34-FBI-A751FFY-CI125P34-FBI-A7€426.56
O C KECKLEY COMPANY 3/43THY-CIM20M34-FTI-B7 Y Strainer, Cast Iron, 3/4 Inch Pipe Size, NPT, 400 psi, 3 3/4 Inch Height | CJ3VNF 3/43THY-CIM20M34-FTI-B73/43THY-CIM20M34-FTI-B7€16.71
O C KECKLEY COMPANY 61FFY-CI125P34-FBI-A7 Y Strainer, Cast Iron, 6 Inch Pipe Size, Flanged, 200 psi, 18 1/2 Inch Height | CJ3VNG 61FFY-CI125P34-FBI-A761FFY-CI125P34-FBI-A7€650.22
O C KECKLEY COMPANY 21/21FFY-CI062P34-FBI-A7 Y Strainer, Cast Iron, 2 1/2 Inch Pipe Size, Flanged, 200 psi, 10 Inch Height | CJ3VNH 21/21FFY-CI062P34-FBI-A721/21FFY-CI062P34-FBI-A7€173.06
O C KECKLEY COMPANY 101FFY-CI125P34-FBI-A7 Y Strainer, Cast Iron, 10 Inch Pipe Size, Flanged, 200 psi, 25 3/4 Inch Height | CJ3VNJ 101FFY-CI125P34-FBI-A7101FFY-CI125P34-FBI-A7€2,024.51
O C KECKLEY COMPANY 1/25SWY-CS045P34-GTI-SB7 Y Strainer, Carbon Steel, 1/2 Inch Pipe Size, Socket, 1480 psi, 3 Inch Height | CJ3VNK 1/25SWY-CS045P34-GTI-SB71/25SWY-CS045P34-GTI-SB7€74.23
O C KECKLEY COMPANY 21FFY-CI062P34-FBI-A7 Y Strainer, Cast Iron, 2 Inch Pipe Size, Flanged, 200 psi, 7 7/8 Inch Height | CJ3VNL 21FFY-CI062P34-FBI-A721FFY-CI062P34-FBI-A7€116.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

O C KECKLEY COMPANY 3/85THY-CS045P34-GTI-SB7 Y Strainer, Carbon Steel, 3/8 Inch Pipe Size, NPT, 1480 psi, 3 Inch Height
€99.22 /unit