Flat Shipping

Flat Shipping at €24.99 + VAT

O C KECKLEY COMPANY 11/42RFY-CS045P34-GBI-SA7 Y Strainer, Carbon Steel, 1 1/4 Inch Pipe Size, Flanged, 285 psi, 7 Inch Height | CJ3VPZ

O C KECKLEY COMPANY 11/42RFY-CS045P34-GBI-SA7 Y Strainer, Carbon Steel, 1 1/4 Inch Pipe Size, Flanged, 285 psi, 7 Inch Height

Item: CJ3VPZ Model: 11/42RFY-CS045P34-GBI-SA7Cross Ref: 45AM29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€397.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
Blow Off Port1/2"
ClassClass 150
Connection TypeFlanged
Gasket Material304 Stainless Steel
Height7"
Housing MaterialCarbon Steel
Includes ScreenYes
Length7"
Maximum Pressure At 100°f285 psi
Maximum Temperature565°F
Micron Rating1143 µm
Pipe Size1 1/4"
Port 1 Connection Size1 1/4"
Port 2 Connection Size1 1/4"
Port 2 Connection TypeFlanged
Port 3 Connection Size1/2"
Port 3 Connection TypeFlanged
Screen Area18.68 sq. in.
Screen Material304 Stainless Steel
Screen Mesh Size16 mesh
SeriesSA7 Series
StandardsASME B16.5, ASTM A 216 GRADE WCB
Strainer TypeMesh

Shipping Info:

Ship weight (kg) 5.85

Product Variants

ProductModelMPNPrice
O C KECKLEY COMPANY 51FFY-CI125P34-FBI-A7 Y Strainer, Cast Iron, 5 Inch Pipe Size, Flanged, 200 psi, 15 5/8 Inch Height | CJ3VNE 51FFY-CI125P34-FBI-A751FFY-CI125P34-FBI-A7€426.56
O C KECKLEY COMPANY 3/43THY-CIM20M34-FTI-B7 Y Strainer, Cast Iron, 3/4 Inch Pipe Size, NPT, 400 psi, 3 3/4 Inch Height | CJ3VNF 3/43THY-CIM20M34-FTI-B73/43THY-CIM20M34-FTI-B7€16.71
O C KECKLEY COMPANY 61FFY-CI125P34-FBI-A7 Y Strainer, Cast Iron, 6 Inch Pipe Size, Flanged, 200 psi, 18 1/2 Inch Height | CJ3VNG 61FFY-CI125P34-FBI-A761FFY-CI125P34-FBI-A7€650.22
O C KECKLEY COMPANY 21/21FFY-CI062P34-FBI-A7 Y Strainer, Cast Iron, 2 1/2 Inch Pipe Size, Flanged, 200 psi, 10 Inch Height | CJ3VNH 21/21FFY-CI062P34-FBI-A721/21FFY-CI062P34-FBI-A7€173.06
O C KECKLEY COMPANY 101FFY-CI125P34-FBI-A7 Y Strainer, Cast Iron, 10 Inch Pipe Size, Flanged, 200 psi, 25 3/4 Inch Height | CJ3VNJ 101FFY-CI125P34-FBI-A7101FFY-CI125P34-FBI-A7€2,024.51
O C KECKLEY COMPANY 1/25SWY-CS045P34-GTI-SB7 Y Strainer, Carbon Steel, 1/2 Inch Pipe Size, Socket, 1480 psi, 3 Inch Height | CJ3VNK 1/25SWY-CS045P34-GTI-SB71/25SWY-CS045P34-GTI-SB7€74.23
O C KECKLEY COMPANY 21FFY-CI062P34-FBI-A7 Y Strainer, Cast Iron, 2 Inch Pipe Size, Flanged, 200 psi, 7 7/8 Inch Height | CJ3VNL 21FFY-CI062P34-FBI-A721FFY-CI062P34-FBI-A7€116.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

O C KECKLEY COMPANY 11/42RFY-CS045P34-GBI-SA7 Y Strainer, Carbon Steel, 1 1/4 Inch Pipe Size, Flanged, 285 psi, 7 Inch Height
€397.16 /unit