Flat Shipping

Flat Shipping at €24.99 + VAT

NYCOIL 4HHF4 Tubing 4mm Inch Id 6mm Inch Outer Diameter 100 Feet Blue | AD7ZAN

NYCOIL 4HHF4 Tubing 4mm Inch Id 6mm Inch Outer Diameter 100 Feet Blue

Item: AD7ZAN Model: 4HHF4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Burst Pressure795 psi
ColorBlue
Inside Dia.4 mm
Length100 ft.
MaterialNylon
Max. Pressure400 psi
Outside Dia.6 mm
Temp. Range-4°F to +175°F
Tolerance-0.004" to +0.002"
Vacuum28 in. hg
Wall Thickness0.039"
ApplicationAir
AutoclavableNo
ClarityOpaque
Fitting CompatibilityCompression, Push-to-Connect
FlexibilitySemi Flexible
Flow ApplicationAutomation Machines, Conveyors, Packaging, Robotics
HardnessShore D 60
Industry ApplicationAutomation
Inside Diameter4 mm
Maximum Operating Pressure400 psi @ 68°F
Maximum Operating Temperature200°F
Maximum Vacuum Pressure28 in. hg
Minimum Operating Temperature-40°F
Outside Diameter6 mm
Outside Diameter Tolerance+0.002 to -0.004"
Overall Length100 ft.
Peristaltic Pump CompatibleNo
ReinforcementNot Reinforced
Resistance PropertiesChemical Resistant, Humidity Resistant
Stripe ColorNo Stripe
Vacuum RatedVacuum Rated

Shipping Info:

Ship weight (kg) 0.4964
Ship height (cm)6.35
Ship length (cm)39.62
Ship width (cm)41.4
HS code3917320050
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessColorBurst PressureMaterialTemp. RangeTolerancePrice
NYCOIL 2VDK8 Tubing 5/32 Inch Outer Diameter Nylon Black 50 Feet | AC3PNE 2VDK84 mm0.106"0.025"Black825 psiNylon-4°F to +175°F-0.004" to +0.002"€13.50
NYCOIL 61662 Tubing 3/8 Inch Outer Diameter Nylon Red 100 Feet | AC3PQF 2VDX2 616623/8"0.275"1/2"Red660 psiNylon-4°F to +175°F-0.004" to +0.002"€68.45
NYCOIL 2VDX6 Tubing 1/4 Inch Outer Diameter Nylon Green 100 Feet | AC3PQG 2VDX61/4"0.17"0.035"Green795 psiNylon-4°F to +175°F-0.004" to +0.002"€44.10
NYCOIL 61884 Tubing 1/2 Inch Outer Diameter Nylon Green 100 Feet | AC3PQH 2VDX9 618841/2"3/8"0.062"Green600 psiNylon-4°F to +175°F-0.004" to +0.002"€118.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NYCOIL 4HHF4 Tubing 4mm Inch Id 6mm Inch Outer Diameter 100 Feet Blue
€46.54 /unit