NUPLA 76251 Non-conductive Railroad Mattock 5 Lb. | AD7TKQ 4GFF2 / NC-RP-5H

NUPLA 76251 75.76-251 Non-conductive Railroad Mattock 5 Lb.

Item: AD7TKQ Model: 76251Cross Ref: 75.76-251
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemRailroad Pick
Blade (2) LengthPoint
Handle MaterialFiberglass
Head Length21 1/2"
Head MaterialSteel
Head Weight5 lbs.
Overall Length36"
TypeNon Conductive

Shipping Info:

Ship weight (kg) 3.9375
Ship height (cm)8.64
Ship length (cm)104.14
Ship width (cm)14.48
HS code8201300080
Country of OriginUS

Product Variants

ProductModelHandle MaterialTypeHead WeightOverall LengthBlade (2) LengthBlade (1) WidthBlade (1) LengthBlade (2) WidthPrice
NUPLA 24553 Railroad Pick Straight 36 Inch Overall Length | AB3HQG 1THA8 / RP-5H-ESG 24553Fiberglass With Molded GripStraight Handle5 lbs.36"Point10 1/4"1 1/4"10 1/4"-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUPLA 76251 75.76-251 Non-conductive Railroad Mattock 5 Lb.