NUPLA 24553 Railroad Pick Straight 36 Inch Overall Length | AB3HQG 1THA8 / RP-5H-ESG

NUPLA 24553 75.24-553 Railroad Pick Straight 36 Inch Overall Length

Item: AB3HQG Model: 24553Cross Ref: 75.24-553
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemRailroad Pick
Blade (1) Length1 1/4"
Blade (1) Width10 1/4"
Blade (2) LengthPoint
Blade (2) Width10 1/4"
Grip TypeMolded Grip
Handle MaterialFiberglass With Molded Grip
Head Length20 1/2"
Head MaterialSteel
Head Weight5 lbs.
Overall Length36"
TypeStraight Handle

Shipping Info:

Ship weight (kg) 4.077
Ship height (cm)8.38
Ship length (cm)102.36
Ship width (cm)14.48
HS code8201300010
Country of OriginUS

Product Details:

Nupla 24553 railroad pick is designed to dig & pick soil, cement, resins and industrial sediments from hard and unreachable areas.

Features:

  • This Nupla unit has a fibreglass handle with a polypro outer jacket for enhanced strength.
  • It features a steel head for structural rigidity.
  • This railroad pick has a smooth, resin-rich handle to protect it from UV deterioration and splinters.
  • The Nuplaglas handle can withstand extreme temperatures and is resistant to industrial chemicals.

Frequently Asked Questions:

Q. What are the advantages of using Nuplaglas handles?

A. Nuplaglas handles are used for structural strength, safety and durability. They have built-in dielectric safety and do not conduct electricity.

Q. What is the length and weight of the head of this railroad pick?

A. Nupla 24553 railroad pick has a head measuring 20.5 inches in length and weighing 5 lb.

Q. Does this railroad pick slip while using gloves?

A. Nupla 24553 railroad pick features an ergonomic non-slip grip that allows comfortable use with gloves.

Product Variants

ProductModelHandle MaterialTypeHead WeightOverall LengthBlade (2) LengthBlade (1) WidthBlade (1) LengthBlade (2) WidthPrice
NUPLA 76251 Non-conductive Railroad Mattock 5 Lb. | AD7TKQ 4GFF2 / NC-RP-5H 76251FiberglassNon Conductive5 lbs.36"Point----
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUPLA 24553 75.24-553 Railroad Pick Straight 36 Inch Overall Length