Flat Shipping

Flat Shipping at €24.99 + VAT

NUMATICS L01SS4594060T61 Solenoid Air Control Valve 1/8 Inch 24vdc | AC9QVF 3JCL4

NUMATICS L01SS4594060T61 Solenoid Air Control Valve 1/8 Inch 24vdc

Item: AC9QVF Model: L01SS4594060T61Cross Ref: 3JCL4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€263.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Air Control Valve
Ambient Temp. Range-10°F to +115°F
Body StyleBody Ported
Cfm9 CFM
Coefficient Of Volume0.2
Electrical ConnectionDIN DC Plug-In Solenoid
Nema ClassificationNEMA 4
Overall Height2.312"
Overall Length4 5/8"
Overall Width7/8"
Pipe Size1/8"
Power Consumption6 W
Pressure0 psi to 150 psi
Pressure Rating0 psi to 150 psi
Shifting TechnologySpool And Sleeve
Vacuum Range0 in. hg to 28 in. hg
Voltage24V DC

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)2.54
Ship length (cm)13.21
Ship width (cm)6.35
HS code8481200060
Country of OriginUS

Product Variants

ProductModelVoltageCoefficient Of VolumeOverall HeightOverall WidthOverall LengthPipe SizeBody StyleAmbient Temp. RangePrice
NUMATICS 152SA400K000030 Solenoid Air Control Valve 1/4 Inch 120vac | AC9QPG 3JAY6 152SA400K000030120V AC1.51.688"1.688"6.312"1/4"Base Mounted-10°F to +115°F€424.88
NUMATICS 152SA400M000061 Solenoid Air Control Valve 1/4 Inch 24vdc | AC9QPL 3JAZ1 152SA400M00006124V DC1.51.688"1.688"6.312"1/4"Base Mounted-10°F to +115°F€416.93
NUMATICS 11SAD400C000030 Solenoid Air Control Valve 110/120vac | AC9QTM 3JCF6 11SAD400C000030120V AC0.41.688"1.312"4.312"1/8"Base Mounted-10°F to +115°F€581.89
NUMATICS 11SAD400O000030 Solenoid Air Control Valve 110/120vac | AC9QTN 3JCF7 11SAD400O000030120V AC0.41.688"1.312"4.312"1/8"Base Mounted-10°F to +115°F€502.41
NUMATICS 11SAD400B000061 Solenoid Air Control Valve 24vdc | AC9QTP 3JCF8 11SAD400B00006124V DC0.41.688"1.312"5"1/8"Base Mounted-10°F to +115°F€495.70
NUMATICS 11DSA400O000030 Solenoid Air Control Valve 110/120vac | AC9QTQ 3JCF9 11DSA400O000030120V AC0.41.688"1.312"5.938"1/8"Base Mounted-10°F to +115°F€708.88
NUMATICS 11SAD400E000061 Solenoid Air Control Valve 24vdc | AC9QTR 3JCG1 11SAD400E00006124V DC0.41.688"1.312"5"1/8"Base Mounted-10°F to +115°F€570.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUMATICS L01SS4594060T61 Solenoid Air Control Valve 1/8 Inch 24vdc
€263.31 /unit