EATON S611C156N3S | BH6UTJ

EATON S611C156N3S Soft Start, 600 VAC, 156 A Output Current, With Bypass, 50HP, 3 Phase, 208 VAC

Item: BH6UTJ Model: S611C156N3SCross Ref: 20AZ18
In Stock

Get it by Wednesday, Jun 11

€9,373.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amperage Rating156A
Depth21.01"
Frame SizeFrame C
Height8.57"
Hp50 Hp @ 208V, 60 Hp @ 240V, 125 Hp @ 480V, 150 Hp @ 600V
Phase3
TypeStandard
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width11.58"
ApplicationConstant And Variable Torque
DisplayDigital
Function TypeStart Or Stop
Hp @ 3 Phase - 230v Ac60 hp
Hp @ 3 Phase - 460v Ac125 hp
Hp @ 3 Phase - 480v Ac125 hp
Hp @ 3 Phase - 575v Ac150 hp
Input Voltage600V AC
Output Power50 hp @ 3 Phase, 200V AC, 60 hp @ 3 Phase, 240V AC, 125 hp @ 3 Phase, 480V AC, 150 hp @ 3 Phase, 575V AC
Overall Depth8.57"
Overall Height21.01"
Overall Width11.58"
StandardsCSA 3211-06, IEC 60947-4-2, UL LISTED
Starting Torque0% to 83%

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)21.77
Ship length (cm)53.37
Ship width (cm)29.41
Country of OriginUS

Product Variants

ProductModelHeightDepthPrice
EATON S611A077N3S | BH6UTC S611A077N3S15 2/5"7 16/25"€5,635.38
EATON S611A052N3S | BH6UTE S611A052N3S19.45"7 16/25"€4,443.20
EATON S611B099N3S | BH6UTH S611B099N3S19.45"7.46"€7,043.44
EATON S611B125N3S | BH6UTL S611B125N3S19.45"7.46"€8,453.05
EATON S611E361N3S | BH6UTN S611E361N3S31.15"9.54"€5,126.75
EATON S611C180N3S | BH6UTR S611C180N3S8.57"21.01"€3,887.05
EATON S611E302N3S | BH6UTX S611E302N3S31.15"9.54"€4,393.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S611C156N3S Soft Start, 600 VAC, 156 A Output Current, With Bypass, 50HP, 3 Phase, 208 VAC
€9,373.08 /unit