Flat Shipping

Flat Shipping at €24.99 + VAT

NUCOR 452190-PG Hex Cap Screw Grade 8 3/8-24 x 2 - Pack Of 25 | AE9APX 6GZZ1

NUCOR N04160.037.0200 Hex Head Cap Screw, 3/8 In - 24 Thread Size, Steel, 2 In Lg., 15/64 In Head Ht., Gr. 8, 25 Pk

Item: AE9APX Model: N04160.037.0200Cross Ref: 6GZZ1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height15/64"
Head TypeHex
Head Width9/16"
Length2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1"
Thread Size3/8"-24
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1"
Overall Length2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.8037
Ship height (cm)5.84
Ship length (cm)11.43
Ship width (cm)9.4
HS code7318158066
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
NUCOR 452176-PG Hex Cap Screw Grade 8 3/8-24 x 3/4 - Pack Of 50 | AB3DVR 1RMT1 N04160.037.0075Fully ThreadedRight HandHexRockwell C33-C393/8"-24SteelBlack OxideFine50€20.23
NUCOR 452180-PG Hex Cap Screw Grade 8 3/8-24 x 1 - Pack Of 50 | AB3DVT 1RMT2 N04160.037.0100Fully ThreadedRight HandHexRockwell C33-C393/8"-24SteelBlack OxideFine50€25.03
NUCOR 452210-PG Hex Cap Screw Grade 8 3/8-24 x 5 - Pack Of 10 | AB3DVU 1RMT3 N04160.037.0500Partially ThreadedRight HandHexRockwell C33-C393/8"-24SteelBlack OxideFine10€26.40
NUCOR 452211-PG Hex Cap Screw Grade 8 3/8-24 x 5-1/2 - Pack Of 10 | AB3DVV 1RMT4 N04160.037.0550Partially ThreadedRight HandHexRockwell C33-C393/8"-24SteelBlack OxideFine10€23.40
NUCOR 452212-PG Hex Cap Screw Grade 8 3/8-24 x 6 - Pack Of 10 | AB3DVW 1RMT5 N04160.037.0600Partially ThreadedRight HandHexRockwell C33-C393/8"-24SteelBlack OxideFine10€27.17
APPROVED VENDOR U04160.037.0175 Hex Cap Screw Grade 8 3/8-24 x 1-3/4 - Pack Of 50 | AB7AUZ 22TJ27 U04160.037.0175Partially ThreadedRight HandHex-3/8"-24SteelBlack OxideFine50€24.32
APPROVED VENDOR U04160.037.0350 Hex Cap Screw Grade 8 3/8-24 x 3-1/2 - Pack Of 25 | AB7AVA 22TJ28 U04160.037.0350Partially ThreadedRight HandHex-3/8"-24SteelBlack OxideFine25€26.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUCOR N04160.037.0200 Hex Head Cap Screw, 3/8 In - 24 Thread Size, Steel, 2 In Lg., 15/64 In Head Ht., Gr. 8, 25 Pk
€25.54 /unit