Flat Shipping

Flat Shipping at €24.99 + VAT

NUCOR 452246-PG Hex Cap Screw Grade 8 7/16-14 x 5 - Pack Of 10 | AE9AVR 6HAA5

NUCOR N04100.043.0500 Hex Head Cap Screw, 7/16 In - 14 Thread Size, Steel, 5 In Lg., 9/32 In Head Ht., Gr. 8, 10 Pk

Item: AE9AVR Model: N04100.043.0500Cross Ref: 6HAA5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height9/32"
Head TypeHex
Head Width5/8"
Length5"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 1/8"
Thread Size7/16"-14
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length5"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1 1/8"
Overall Length5"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.022
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)6.35
HS code7318158066
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
NUCOR 452248-PG Hex Cap Screw Grade 8 7/16-14 x 6 Pk5 | AB3DRV 1RMC2 N04100.043.0600Fully ThreadedRight HandHexRockwell C33-C397/16"-14SteelBlack OxideCoarse5€17.82
NUCOR 452807-PG Hex Cap Screw Grade 8 7/16-14 x 6-1/2 Pk5 | AB3DRW 1RMC3 N04100.043.0650Fully ThreadedRight HandHexRockwell C33-C397/16"-14SteelBlack OxideCoarse5€18.22
APPROVED VENDOR U04100.043.0550 Hex Cap Screw Grade 8 7/16-14 x 5-1/2 - Pack Of 10 | AB6ZNF 22TA29 U04100.043.0550Partially ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse10€22.52
APPROVED VENDOR U04100.043.0250 Hex Cap Screw Grade 8 7/16-14 x 2-1/2 - Pack Of 10 | AB7AKR 22TG05 U04100.043.0250Partially ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse10€9.84
APPROVED VENDOR U04100.043.0900 Hex Cap Screw Grade 8 7/16-14 x 9 Pk5 | AB7AKV 22TG08 U04100.043.0900Partially ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse5€53.48
APPROVED VENDOR U04100.043.1000 Hex Cap Screw Grade 8 7/16-14 x 10 Pk5 | AB7AKW 22TG09 U04100.043.1000Partially ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse5€68.93
APPROVED VENDOR U04100.043.1200 Hex Cap Screw Grade 8 7/16-14 x 12 Pk5 | AB7AKX 22TG10 U04100.043.1200Partially ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse5€70.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUCOR N04100.043.0500 Hex Head Cap Screw, 7/16 In - 14 Thread Size, Steel, 5 In Lg., 9/32 In Head Ht., Gr. 8, 10 Pk
€70.21 /unit