Flat Shipping

Flat Shipping at €24.99 + VAT

NU-CALGON 4166-08 Evaporator Cleaner, Liquid, 1 Gal Size, Clear | CT4GYX

NU-CALGON 4166-08 Evaporator Cleaner, Liquid, 1 Gal Size, Clear

Item: CT4GYX Model: 4166-08Cross Ref: 2RZW2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleaner
ApplicationEvaporator Coils In Small Air Conditioners, HVAC Cooling Coils And Refrigeration Equipment
CharacteristicsCleaning And Disinfecting
ColorClear
FormLiquid
Non AbrasiveYes
Size1 gal.
AbrasivenessNon Abrasive
ConcentrationConcentrated
Container Size1 gal.
Container TypeBottle
DeodorizingDeodorant
DisinfectingBactericide, Disinfectant
DisinfectsEscherichia coli (E. coli), Listeria monocytogenes, Pseudomonas aeruginosa, Salmonella enterica, Staphylococcus aureus, Streptococcus pyogenes (Strep), Yersinia enterocolitica
Fluid BaseAlkaline
Fluid ColorClear
FoamingFoaming
Food GradeYes
For LocationIndoor
FragranceFresh
FumingNon-Fuming
Ph Value11.7 pH
Product TypeCoil Cleaner
RemovesDirt, Grease, Grime
Requires RinsingNo Rinse
SeriesEvap-Fresh
StandardsANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134
ToxicityNon Toxic

Shipping Info:

Ship weight (kg) 4.0365
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorNon-toxicSizeFormBiodegradableNon AbrasiveNon FlammableAcidic/alkalinePrice
NU-CALGON 4190-08 Condenser Cleaner, Liquid, 1 Gal Size, Straw | CT4GYV 4190-08StrawYes1 gal.LiquidBiodegradable---€53.89
NU-CALGON 4295-08 Condenser Coil Cleaner, Liquid, 1 Gal Size, Orange | CT4GYW 4295-08OrangeNo1 gal.LiquidBiodegradableYesYesAlkaline€57.39
NU-CALGON 4191-08 Evaporator Cleaner, Liquid, 1 Gal Size, Straw | CT4GYY 4191-08Straw-1 gal.LiquidBiodegradable-Yes-€53.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NU-CALGON 4166-08 Evaporator Cleaner, Liquid, 1 Gal Size, Clear
€57.32 /unit