BALDOR / DODGE 022816 Elastomeric Coupling D-Flex, Shaft Size 2.8750 Inch, Rating 2200 Rpm | BB6QJC

BALDOR / DODGE 022816 14SC-H Elastomeric Coupling D-Flex, Shaft Size 2.8750 Inch, Rating 2200 Rpm

Item: BB6QJC Model: 022816Cross Ref: 14SC-H
In Stock

Get it by Thursday, Jun 12

€538.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size2 7/8"
Speed2200 RPM
TypeSleeve

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)11.43
Ship length (cm)14.22
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 022344 Elastomeric Coupling D-Flex, Shaft Size 0.8750 Inch, Rating 6000 Rpm | AK4ACR 022344Sleeve-€69.24
BALDOR / DODGE 022346 Elastomeric Coupling D-Flex, Shaft Size 1.0 Inch, Rating 6000 Rpm | AK4ACV 022346Sleeve-€69.24
BALDOR / DODGE 022348 Elastomeric Coupling D-Flex, Shaft Size 1.1250 Inch, Rating 6000 Rpm | AK4ACZ 022348Sleeve-€69.24
BALDOR / DODGE 022350 1/4HP/3450 RPM/DC Sleeve Coupling Hub | AK4ADD 022350-AGMA 9002€69.24
BALDOR / DODGE 022352 Elastomeric Coupling D-Flex, Shaft Size 1.3750 Inch, Rating 6000 Rpm | AK4ADH 022352Sleeve-€69.24
BALDOR / DODGE 022357 Elastomeric Coupling D-Flex, Shaft Size 0.8750 Inch, Rating 5250 Rpm | AK4ADR 022357Sleeve-€76.94
BALDOR / DODGE 022359 Elastomeric Coupling D-Flex, Shaft Size 1.0 Inch, Rating 5250 Rpm | AK4ADW 022359Sleeve-€76.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 022816 14SC-H Elastomeric Coupling D-Flex, Shaft Size 2.8750 Inch, Rating 2200 Rpm
€538.56 /unit