Flat Shipping

Flat Shipping at €24.99 + VAT

NTN ZUCFBL206-20 Flange Bearing, 3 Bolt, 1 1/4 Inch Bore, Polymer, Set Screws, 2 63/64 Inch Length

Item: CT4GFD Model: ZUCFBL206-20Cross Ref: 49C730
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€283.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
ApplicationAgriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bolt Center To Center Length1 7/8"
Bore Dia.1 1/4"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dynamic Load Capacity3750 lbf.
Flange Thickness1 1/4"
Housing MaterialPolymer
Housing Material FinishUnfinished
Housing Material GradePBT - Thermoplastic
Housing TypeFlange Bracket
Included BearingZUCFBL206-20
Included Bearing CapNone
Includes(3) Set Screws
Insert MaterialAlloy Steel
Insert TypeRadial Ball
Lock TypeSet Screw
Lubricant Material GradeFDA/USDA-H1 Solid Grease
Lubrication OpeningsOne Zirc Fitting
Max. Speed4300 RPM
Max. Temp.250°F
Min. Temp.-2°F
Mount Hole Center-to-center Height1 1/4"
Mount Hole Center-to-center Length1 7/8"
Mounting Bolt Size0.438" , 7/16"
Number Of Mount Holes3
Number Of Mounting Holes3
Overall Height5 7/16" , 5.438"
Overall Length2 63/64" , 2.984"
Overall Width1 5/8"
Resistance PropertiesCorrosion Resistant
Rolling Element Rows1
Seal MaterialNitrile Rubber
Seal TypeContact
Shaft Locking TypeSet Screws
Static Radial Load Capacity2030 lbf.
System Of MeasurementInch
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bearing Material GradeGrade 52100
Bore Diameter1 1/4"
ClosureDouble Sealed
Expansion TypeFixed
Lubricant MaterialFDA, USDA-H1 Solid Grease
Maximum Speed4300 RPM
Maximum Temperature250°F
Minimum Temperature-2°F

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)13.81
Ship length (cm)7.58
Ship width (cm)4.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN ZUCFBL206-20 Flange Bearing, 3 Bolt, 1 1/4 Inch Bore, Polymer, Set Screws, 2 63/64 Inch Length
€283.76 /unit