Flat Shipping

Flat Shipping at €24.99 + VAT

NTN UCPX-2M Mounted Ball Bearing 2 Inch Bore | AE6HMA 5RYY3

NTN UCPX-2M Mounted Ball Bearing 2 Inch Bore

Item: AE6HMA Model: UCPX-2MCross Ref: 5RYY3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€322.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Base Height0.906"
Base Width2 3/8"
Bearing Housing Material TypeCast Iron
Bolt Center To Center Length6 15/16"
Bolt Hole Size5/8"
Bolt Size5/8"
Bore Dia.2"
Bore TypeCylindrical
Closure TypeOpen
ColorBlack
Dimension H2 1/2"
Dimension H129/32"
Dimension H24 31/32"
Dimension J6 15/16"
Dimension L8 5/8"
Dimension S7/8"
Dynamic Load Capacity9750 lbs.
FeaturesLight Duty
FinishPainted
GradeGrade 52100
Housing MaterialCast Iron
Housing Material FinishBlack Oxide
Inner Ring Width2.189"
InsertBall Bearing
Insert FinishChrome Plated
Insert MaterialAlloy Steel , Steel
Insert TypeBall , Radial Ball
Lock TypeSet Screw
MaterialSteel
Mount Hole Center-to-center Length6 15/16"
Mounting Bolt Size5/8"
Mounting Hole Center6 15/16"
Mounting Surface To Shaft Center2 1/2"
Number Of Bolts2
Number Of Mounting Holes2
Overall Height4.968"
Overall Length8 5/8"
Overall Width2 3/8"
Seal MaterialNitrile Rubber
Shaft Locking TypeSet Screws
Static Load Capacity6550 lbs.
System Of MeasurementInch
TypeBall
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bearing Material GradeGrade 52100
Bore Diameter2"
ClosureOpen
Dynamic Radial Load Capacity9779 lbf.
Lubricant MaterialNLGI #3 Equivalent
Maximum Speed2900 RPM
Maximum Temperature250°F
Minimum Temperature-40°F
Mount Hole Size0.7188" x 1.1563"
Mount TypeBolt-Through
Mounting Surface To Shaft Center Height2 1/2"
Number Of Mount Holes2
Seal TypeContact
Static Radial Load Capacity6564 lbf.

Shipping Info:

Ship weight (kg) 4.2075
Ship height (cm)12.62
Ship length (cm)21.91
Ship width (cm)6.03
HS code8483204040
Country of OriginJP

Product Variants

ProductModelBore Dia.Overall LengthOverall WidthOverall HeightMount Hole Center-to-center LengthMounting Bolt SizeCenter HeightFinishPrice
NTN UCPX-1M Mounted Ball Bearing 1 Inch Bore | AE6HLQ 5RYX4 UCPX-1M1"6 1/2"1 7/8"3.279"4 5/8"1/2"1 11/16"Painted€142.37
NTN UCPX-1.1/2M Mounted Ball Bearing 1-1/2 Inch Bore | AE6HLR 5RYX5 UCPX-1.1/2M1 1/2"7.468"2 1/8"4.189"5 55/64"1/2"2 1/8"Painted€201.82
NTN UCPX-1.1/4M Mounted Ball Bearing 1-1/4 Inch Bore | AE6HLT 5RYX6 UCPX-1.1/4M1 1/4"7.063"1 7/8"4.126"5 23/64"1/2"2 1/8"Painted€139.20
NTN UCPX-1.11/16M Mounted Ball Bearing 1-11/16 Inch Bore | AE6HLU 5RYX7 UCPX-1.11/16M1.688"8.126"2 3/8"4 1/2"6 7/32"5/8"2 1/4"Painted€196.33
NTN UCPX-1.15/16M Mounted Ball Bearing 1-15/16 Inch Bore | AE6HLV 5RYX8 UCPX-1.15/16M1.938"8.626"2 3/8"4.968"6 59/64"5/8"-Painted€294.61
NTN UCPX-1.3/16M Mounted Ball Bearing 1-3/16 Inch Bore | AE6HLW 5RYX9 UCPX-1.3/16M1.187"6.563"1 7/8"3.657"5 1/8"1/2"1 55/64"Painted€135.61
NTN UCPX-1.3/4M Mounted Ball Bearing 1-3/4 Inch Bore | AE6HLX 5RYY0 UCPX-1.3/4M1 3/4"8.126"2 3/8"4 1/2"6 7/32"5/8"2 1/4"Painted€201.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN UCPX-2M Mounted Ball Bearing 2 Inch Bore
€322.89 /unit