Flat Shipping

Flat Shipping at €24.99 + VAT

NTN SUCTBL204-12CCFG1 Pillow Block Bearing, 3/4 Inch Bore Dia, Polymer, Open End Cap and Closed End Cap | CT4GRX

NTN SUCTBL204-12CCFG1 Pillow Block Bearing, 3/4 Inch Bore Dia, Polymer, Open End Cap and Closed End Cap

Item: CT4GRX Model: SUCTBL204-12CCFG1Cross Ref: 406V66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€329.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Base Height0.51"
Bore Dia.3/4"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dynamic Radial Load Capacity2270 lbf.
GradeGrade 440C
Housing MaterialPolymer
IncludesOpen End Cap And Closed End Cap
Insert MaterialStainless Steel
Insert TypeRadial Ball
Lubricant Material GradeFDA/USDA-H1 Solid Grease
Max. Temp.212°F
Min. Temp.14°F
Mount Hole Center-to-center Length2"
Mounting Bolt Size3/8"-16
Mounting Surface To Shaft Center (height)1.296"
Mounting TypeTapped Base
Number Of Mounting Holes2
Overall Height2.593"
Overall Length2.859"
Overall Width2 3/8"
Seal TypeContact
SeriesTBL-FG1 Series
Shaft Locking TypeSet Screws
Static Radial Load Capacity1530 lbf.
Sub-brandSentinel
Bearing Insert MaterialStainless Steel
Bearing Insert TypeRadial Ball
Bearing Material Grade440C
Bore Diameter3/4"
ClosureDouble Sealed
Housing Material FinishUnfinished
Lubricant MaterialFDA, USDA-H1 Solid Grease
Maximum Temperature212°F
Minimum Temperature14°F
Mount TypeTapped Base
Mounting Surface To Shaft Center Height1 19/64"
Number Of Mount Holes2
StandardsNSF H1

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)6.59
Ship length (cm)7.26
Ship width (cm)6.03

Product Variants

ProductModelHousing MaterialBore Dia.Overall LengthOverall WidthOverall HeightMount Hole Center-to-center LengthMounting Bolt SizeMax. Temp.Price
NTN SUCPA208-24CCFG1 Pillow Block Bearing, 1 1/2 Inch Bore Dia, Open End Cap and Closed End Cap | CT4GPY SUCPA208-24CCFG1Stainless Steel1 1/2"4.606"2.669"3.937"3.503"M12250°F€830.25
NTN SUCTBL208-24C0FG1 Pillow Block Bearing, 1 1/2 Inch Bore Dia, Polymer, 2 Open End Caps | CT4GPZ SUCTBL208-24C0FG1Polymer1 1/2"4.718"4.062"4.343"3 1/2"1/2"-13212°F€565.81
NTN SUCTBL208-24CCFG1 Pillow Block Bearing, 1 1/2 Inch Bore Dia, Polymer, Open End Cap and Closed End Cap | CT4GQA SUCTBL208-24CCFG1Polymer1 1/2"4.718"4.062"4.343"3 1/2"1/2"-13212°F€550.38
NTN SUCPA208-24C0FG1 Pillow Block Bearing, 1 1/2 Inch Bore Dia, Stainless Steel, 2 Open End Caps | CT4GQB SUCPA208-24C0FG1Stainless Steel1 1/2"4.606"2.669"3.937"3.503"M12250°F€858.53
NTN SUCTBL207-20C0FG1 Pillow Block Bearing, 1 1/4 Inch Bore Dia, Polymer, 2 Open End Caps, Radial Ball | CT4GQE SUCTBL207-20C0FG1Polymer1 1/4"4.328"3 1/2"3.734"3 1/4"1/2"-13212°F€512.75
NTN SUCTBL206-20CCFG1 Pillow Block Bearing, 1 1/4 Inch Bore Dia, Polymer, Open End Cap and Closed End Cap | CT4GQF SUCTBL206-20CCFG1Polymer1 1/4"3.968"3.187"3.296"3"7/16"-14212°F€395.11
NTN SUCPA210-31CCFG1 Pillow Block Bearing, 1 15/16 Inch Bore Dia, Open End Cap and Closed End Cap | CT4GQN SUCPA210-31CCFG1Stainless Steel1.938"5.511"2.937"4.606"4"M16250°F€1,064.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN SUCTBL204-12CCFG1 Pillow Block Bearing, 3/4 Inch Bore Dia, Polymer, Open End Cap and Closed End Cap
€329.89 /unit