Flat Shipping

Flat Shipping at €24.99 + VAT

NTN SUCT209 Take-up Bearing 45mm Ss | AE6KYH 5TPZ6

NTN SUCT209 Take-up Bearing 45mm Ss

Item: AE6KYH Model: SUCT209Cross Ref: 5TPZ6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€650.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTake-Up Bearing
Bearing TypeBall
Bore45 mm
Bore Size45 mm
HousingStainless Steel
Housing MaterialStainless Steel
Lock TypeSet Screw
Temp. Range-4°F to +248°F
Bearing Insert MaterialStainless Steel
Bearing Insert TypeRadial Ball
Bore Diameter45 mm
Dynamic Load Capacity5778 lbf.
Expansion TypeFixed
Included BearingSUC209
Maximum Temperature250°F
Minimum Temperature-4°F
Overall Height144 mm
Overall Length117 mm
Overall Width49.2 mm
Seal MaterialSilicone
Shaft Locking TypeSet Screws
Static Radial Load Capacity4676 lbf.

Shipping Info:

Ship weight (kg) 2.439
Ship height (cm)5.59
Ship length (cm)16
Ship width (cm)12.19
HS code8483304080
Country of OriginFR

Product Details:

    • Self-Aligning (Yes)

Product Variants

ProductModelBoreBore SizeHousingLock TypePrice
NTN SUCT206 Take-up Bearing 30mm Ss | AE6KYE 5TPZ3 SUCT20630 mm30 mmStainless SteelSet Screw€307.87
NTN SUCT207 Take-up Bearing 35mm Ss | AE6KYF 5TPZ4 SUCT20735 mm35 mmStainless SteelSet Screw€430.73
NTN SUCT208 Take-up Bearing 40mm Ss | AE6KYG 5TPZ5 SUCT20840 mm40 mmStainless SteelSet Screw€504.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN SUCT209 Take-up Bearing 45mm Ss
€650.26 /unit