Flat Shipping

Flat Shipping at €24.99 + VAT

NTN SUCPA207-23C0FG1 Pillow Block Bearing, 1 7/16 Inch Bore Dia, Stainless Steel, 2 Open End Caps | CT4GRG

NTN SUCPA207-23C0FG1 Pillow Block Bearing, 1 7/16 Inch Bore Dia, Stainless Steel, 2 Open End Caps

Item: CT4GRG Model: SUCPA207-23C0FG1Cross Ref: 406V89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,009.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Base Height0.472"
Base Width1.889"
Bore Dia.1.438"
Bore TypeRound
Closure TypeDouble Sealed
Dynamic Radial Load Capacity4519 lbf.
FeaturesNormal Duty
GradeGrade 440C
Housing MaterialStainless Steel
Includes(2) Open End Caps
Inner Ring Width1.689"
Insert MaterialStainless Steel
Insert TypeRadial Ball
Locking DeviceSet Screw
Lubricant Material GradeFDA/USDA-H1 Solid Grease
Max. Speed3700 RPM
Max. Temp.250°F
Min. Temp.-4°F
Mount Hole Center-to-center Length3.252"
Mount Hole SizeM10
Mounting Bolt SizeM10
Mounting Surface To Shaft Center (height)1.873"
Mounting TypeBolt Through
Number Of Mounting Holes2
Overall Height3.74"
Overall Length4.252"
Overall Width2.259"
Seal MaterialSilicone
Seal TypeContact
SeriesSA-FG1 Series
Shaft Locking TypeSet Screws
Static Radial Load Capacity3507 lbf.
Sub-brandSentinel
Bearing Insert MaterialStainless Steel
Bearing Insert TypeRadial Ball
Bearing Material Grade440C
Bore Diameter1 7/16"
ClosureDouble Sealed
Housing Material FinishUnfinished
Lubricant MaterialFDA, USDA-H1 Solid Grease
Maximum Speed3700 RPM
Maximum Temperature250°F
Minimum Temperature-4°F
Mount TypeBolt-Through
Mounting Surface To Shaft Center Height1 55/64"
Number Of Mount Holes2
StandardsNSF H1

Shipping Info:

Ship weight (kg) 1.7055
Ship height (cm)9.5
Ship length (cm)10.8
Ship width (cm)5.74

Product Variants

ProductModelHousing MaterialBore Dia.Overall LengthOverall WidthOverall HeightMount Hole Center-to-center LengthMounting Bolt SizeMax. Temp.Price
NTN SUCPA208-24CCFG1 Pillow Block Bearing, 1 1/2 Inch Bore Dia, Open End Cap and Closed End Cap | CT4GPY SUCPA208-24CCFG1Stainless Steel1 1/2"4.606"2.669"3.937"3.503"M12250°F€830.25
NTN SUCTBL208-24C0FG1 Pillow Block Bearing, 1 1/2 Inch Bore Dia, Polymer, 2 Open End Caps | CT4GPZ SUCTBL208-24C0FG1Polymer1 1/2"4.718"4.062"4.343"3 1/2"1/2"-13212°F€565.81
NTN SUCTBL208-24CCFG1 Pillow Block Bearing, 1 1/2 Inch Bore Dia, Polymer, Open End Cap and Closed End Cap | CT4GQA SUCTBL208-24CCFG1Polymer1 1/2"4.718"4.062"4.343"3 1/2"1/2"-13212°F€550.38
NTN SUCPA208-24C0FG1 Pillow Block Bearing, 1 1/2 Inch Bore Dia, Stainless Steel, 2 Open End Caps | CT4GQB SUCPA208-24C0FG1Stainless Steel1 1/2"4.606"2.669"3.937"3.503"M12250°F€858.53
NTN SUCTBL207-20C0FG1 Pillow Block Bearing, 1 1/4 Inch Bore Dia, Polymer, 2 Open End Caps, Radial Ball | CT4GQE SUCTBL207-20C0FG1Polymer1 1/4"4.328"3 1/2"3.734"3 1/4"1/2"-13212°F€512.75
NTN SUCTBL206-20CCFG1 Pillow Block Bearing, 1 1/4 Inch Bore Dia, Polymer, Open End Cap and Closed End Cap | CT4GQF SUCTBL206-20CCFG1Polymer1 1/4"3.968"3.187"3.296"3"7/16"-14212°F€395.11
NTN SUCPA210-31CCFG1 Pillow Block Bearing, 1 15/16 Inch Bore Dia, Open End Cap and Closed End Cap | CT4GQN SUCPA210-31CCFG1Stainless Steel1.938"5.511"2.937"4.606"4"M16250°F€1,064.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN SUCPA207-23C0FG1 Pillow Block Bearing, 1 7/16 Inch Bore Dia, Stainless Steel, 2 Open End Caps
€1,009.10 /unit