Flat Shipping

Flat Shipping at €24.99 + VAT

NTN SUCP211-35C0FG1 Pillow Block Bearing, 2 3/16 Inch Bore, Stainless Steel, Set Screws | CT4GRQ

NTN SUCP211-35C0FG1 Pillow Block Bearing, 2 3/16 Inch Bore, Stainless Steel, Set Screws

Item: CT4GRQ Model: SUCP211-35C0FG1Cross Ref: 406V61
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,495.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Base Height0.905"
Base Width2.362"
Bore Dia.2.188"
Closure TypeOpen
Dynamic Radial Load Capacity7644 lbf.
FeaturesLight Duty
GradeGrade 440C
Housing MaterialStainless Steel
Housing Material GradeGrade 304
Includes(2) Open End Caps
Inner Ring Width2.189"
Insert MaterialStainless Steel
Insert TypeRadial Ball
Lubricant Material GradeFDA/USDA-H1 Solid Grease
Max. Speed2400 RPM
Max. Temp.250°F
Min. Temp.-4°F
Mount Hole Center-to-center Length6.719"
Mount Hole Size0.787" x 0.984"
Mounting Bolt Size5/8"
Mounting Surface To Shaft Center (height)2 1/2"
Mounting TypeBolt Through
Number Of Mounting Holes2
Overall Height4 24/25"
Overall Length8.622"
Overall Width3.059"
Resistance PropertiesCorrosion Resistant
Seal MaterialSilicone
Seal TypeContact
Shaft Locking TypeSet Screws
Static Radial Load Capacity5733 lbf.
Sub-brandSentinel
Bearing Insert MaterialStainless Steel
Bearing Insert TypeRadial Ball
Bearing Material Grade440C
Bore Diameter2 3/16"
ClosureOpen
Housing Material FinishUnfinished
Lubricant MaterialFDA, USDA-H1 Solid Grease
Maximum Speed2400 RPM
Maximum Temperature250°F
Minimum Temperature-4°F
Mount TypeBolt-Through
Mounting Surface To Shaft Center Height2 1/2"
Number Of Mount Holes2
StandardsFDA

Shipping Info:

Ship weight (kg) 4.086
Ship height (cm)12.6
Ship length (cm)21.9
Ship width (cm)7.77

Product Variants

ProductModelHousing MaterialBore Dia.Overall LengthOverall WidthOverall HeightMount Hole Center-to-center LengthMounting Bolt SizeCenter HeightPrice
NTN SUCPPL208-24C0FG1 Pillow Block Bearing, 1 1/2 Inch Bore, Polymer, Set Screws, 1 59/64 Inch Shaft Height | CT4GQC SUCPPL208-24C0FG1Polymer1 1/2"7.234"2 1/8"3.843"5.391"1/2"-€565.81
NTN SUCP208-24C0FG1 Pillow Block Bearing, 1 1/2 Inch Bore, Stainless Steel, Set Screws | CT4GQD SUCP208-24C0FG1Stainless Steel1 1/2"7.244"2.728"3.937"5.344"1/2"-€926.05
NTN SUCPPL206-20C0FG1 Pillow Block Bearing, 1 1/4 Inch Bore, Polymer, Set Screws, 1 11/16 Inch Shaft Height | CT4GQG SUCPPL206-20C0FG1Polymer1 1/4"6 3/8"1.796"3.265"4.672"1/2"-€400.54
NTN SUCPPL206-20CCFG1 Pillow Block Bearing, 1 1/4 Inch Bore, Polymer, Set Screws, 1 11/16 Inch Shaft Height | CT4GQH SUCPPL206-20CCFG1Polymer1 1/4"6 3/8"1.796"3.265"4.672"1/2"-€364.85
NTN SUCPPL207-20C0FG1 Pillow Block Bearing, 1 1/4 Inch Bore, Polymer, Set Screws, 1 55/64 Inch Shaft Height | CT4GQJ SUCPPL207-20C0FG1Polymer1 1/4"6.562"1 7/8"3.687"5"1/2"-€550.95
NTN SUCP206-20C0FG1 Pillow Block Bearing, 1 1/4 Inch Bore, Stainless Steel, Set Screws | CT4GQK SUCP206-20C0FG1Stainless Steel1 1/4"6.496"2.059"3.267"4 3/4"1/2"-€581.04
NTN SUCP206-20CCFG1 Pillow Block Bearing, 1 1/4 Inch Bore, Stainless Steel, Set Screws | CT4GQL SUCP206-20CCFG1Stainless Steel1 1/4"6.496"2.059"3.267"4 3/4"1/2"-€553.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN SUCP211-35C0FG1 Pillow Block Bearing, 2 3/16 Inch Bore, Stainless Steel, Set Screws
€1,495.23 /unit