Flat Shipping

Flat Shipping at €24.99 + VAT

NTN SUCFBL206-19 Flange Bearing, 3 Bolt, 1 3/16 Inch Bore, Polymer, Set Screws, 3 17/64 Inch Length

Item: CT4GFV Model: SUCFBL206-19Cross Ref: 49C723
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€416.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
ApplicationFood And Beverage
Back Side To Center Width19/25"
Bolt Center To Center Length1 7/8"
Bore Dia.1 3/16" , 1.188"
Bore TypeCylindrical
Center Height3 23/64" , 3.359"
Closure TypeDouble Sealed
Dimension A5 29/64"
Dimension B1 1/2"
Dimension E1 7/8"
Dimension F3"
Dimension G33/64"
Dimension H2 1/16"
Dimension J1 1/4"
Dimension L3 1/4"
Dimension S27/64"
Dynamic Load Capacity3440 lbf.
Flange Thickness0.516" , 33/64"
For EnvironmentFood And Beverage
GradeGrade 440C
Housing MaterialPolymer
Housing Material FinishUnfinished
Housing Material GradePBT - Thermoplastic
Housing TypeFlange Bracket
Included BearingSUC206-19
Included Bearing CapNone
Includes(3) Set Screws
Insert MaterialStainless Steel
Insert TypeRadial Ball
Lock TypeSet Screw
Lubricant Material GradeFDA/USDA-H1 Solid Grease
Lubrication OpeningsOne Zirc Fitting
Max. Speed4300 RPM
Max. Temp.250°F
Min. Temp.-4°F
Mount Hole Center-to-center Height1 1/4"
Mount Hole Center-to-center Length1 55/64" , 1.859"
Mount Hole Size0.421"
Mounting Bolt Size3/8"
Number Of Mount Holes3
Number Of Mounting Holes3
Overall Height5 7/16" , 5.438"
Overall Length3 17/64" , 3.266"
Overall Width2 5/16" , 2.312"
Resistance PropertiesCorrosion Resistant
Rolling Element Rows1
Seal MaterialSilicone
Seal TypeContact
Shaft Locking TypeSet Screws
Static Radial Load Capacity2585 lbf.
System Of MeasurementInch
Bearing Insert MaterialStainless Steel
Bearing Insert TypeRadial Ball
Bore Diameter1 3/16"
ClosureDouble Sealed
Expansion TypeFixed
Maximum Speed4300 RPM

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)13.81
Ship length (cm)8.29
Ship width (cm)5.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN SUCFBL206-19 Flange Bearing, 3 Bolt, 1 3/16 Inch Bore, Polymer, Set Screws, 3 17/64 Inch Length
€416.52 /unit