Flat Shipping

Flat Shipping at €24.99 + VAT

NTN SUCFB207-23FG1 Flange Bearing, 3 Bolt, 1 7/16 Inch Bore, Ss, Set Screws, 3 17/32 Inch Length

Item: CT4GGR Model: SUCFB207-23FG1Cross Ref: 55PD46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€860.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
ApplicationFood And Beverage
Back Side To Center Width0.748"
Bore Dia.1.438"
Bore TypeCylindrical
Center Height4.219"
Closure TypeDouble Sealed
Dynamic Load Capacity4519 lbf.
Flange Thickness1/2"
For EnvironmentFood And Beverage
GradeGrade 440C
Housing MaterialStainless Steel
Housing Material FinishUnfinished
Housing Material GradeGrade 440C
Housing TypeFlange Bracket
Included BearingSUC207-23
Included Bearing CapNone
Includes(3) Set Screws
Insert MaterialStainless Steel
Insert TypeRadial Ball
Lubricant Material GradeFDA/USDA-H1 Solid Grease
Lubrication OpeningsOne Zirc Fitting
Max. Speed3700 RPM
Max. Temp.250°F
Min. Temp.-4°F
Mount Hole Center-to-center Height2"
Mount Hole Center-to-center Length1 1/4"
Mount Hole Size0.531"
Mounting Bolt SizeM12
Number Of Mounting Holes3
Overall Height5.984"
Overall Length3.531"
Overall Width1 3/4"
Resistance PropertiesCorrosion Resistant
Rolling Element Rows1
Seal MaterialSilicone
Seal TypeContact
Shaft Locking TypeSet Screws
Static Radial Load Capacity3507 lbf.
Bearing Insert MaterialStainless Steel
Bearing Insert TypeRadial Ball
Bearing Material Grade440C
Bore Diameter1 7/16"
ClosureDouble Sealed
Expansion TypeFixed
Lubricant MaterialFDA, USDA-H1 Solid Grease
Maximum Speed3700 RPM
Maximum Temperature250°F
Minimum Temperature-4°F
Number Of Mount Holes3

Shipping Info:

Ship weight (kg) 1.4265
Ship height (cm)15.2
Ship length (cm)8.97
Ship width (cm)4.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN SUCFB207-23FG1 Flange Bearing, 3 Bolt, 1 7/16 Inch Bore, Ss, Set Screws, 3 17/32 Inch Length
€860.24 /unit