Flat Shipping

Flat Shipping at €24.99 + VAT

NTN R8LLBC3/5C Radial Ball Bearing Sealed 0.3125 Inch Width | AB2BPZ 1L039

NTN R8LLBC3/5C Radial Ball Bearing Sealed 0.3125 Inch Width

Item: AB2BPZ Model: R8LLBC3/5CCross Ref: 1L039
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Ball Bearing
Bearing TypeSealed
Bore Dia.1/2"
Cage MaterialSteel
ClosureDouble Sealed
Dynamic Load Capacity1150 lbs.
FinishChrome Plated
Includes Retaining RingNo
Iso RatingClass 0
LubricationSri#2 Grease
Outer Ring Width0.312"
Outside Dia.1 1/8"
Retaining Ring Dia.Not Applicable
Retaining Ring GrooveNo
Retaining Ring ThicknessNot Applicable
Ring MaterialAlloy Steel
Seal MaterialSynthetic Rubber
Seal/shield TypeDouble Sealed
Static Load Capacity540 lbs.
System Of MeasurementInch
Width0.312"
Bearing Industry NumberR8
Bore Diameter1/2"
Cage TypePressed
Closure & Seal TypeDouble Sealed, Non Contact Seal
Dynamic Radial Load Capacity5120N
Fillet Radius0.406 mm
Lubricant MaterialSRI 2
Maximum Speed26000 RPM
Maximum Temperature120°C
Minimum Temperature-40°C
Number Of RowsOne
Outside Diameter1 1/8"
Seal TypeNon-Contact
Static Radial Load Capacity2400N

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.86
Ship length (cm)2.86
Ship width (cm)0.79
HS code8482105044
Country of OriginTW

Product Variants

ProductModelBore Dia.Outside Dia.Cage MaterialOuter Ring WidthSeal MaterialLubricationDynamic Load CapacityStatic Load CapacityPrice
NTN 6004FT150 Radial Ball Bearing Sealed Steel 12mm W | AA6GAR 13W884 6004FT15020 mm42 mmSteel-VitonHi Temp2100 lbs.1100 lbs.€97.05
NTN 6005FT150 Radial Ball Bearing Sealed Steel 12mm W | AA6GAT 13W885 6005FT15025 mm47 mmSteel-VitonHi Temp2300 lbs.1300 lbs.€87.15
NTN 6006FT150 Radial Ball Bearing Sealed Steel 13mm W | AA6GAU 13W886 6006FT15030 mm55 mmSteel-VitonHi Temp2800 lbs.1900 lbs.€109.02
NTN 6201FT150 Radial Ball Bearing Sealed Steel 10mm W | AA6GAV 13W887 6201FT15012 mm32 mmSteel-VitonHi Temp1600 lbs.700 lbs.€57.27
NTN 6304FT150 Radial Ball Bearing Sealed Steel 15mm W | AA6GAX 13W889 6304FT15020 mm52 mmSteel-VitonHi Temp3600 lbs.1800 lbs.€82.53
NTN 6305FT150 Radial Ball Bearing Sealed Steel 17mm W | AA6GAY 13W890 6305FT15025 mm62 mmSteel-VitonHi Temp5300 lbs.2700 lbs.€102.52
NTN 6202FT150 Radial Ball Bearing Sealed Steel 11mm W | AA6GAZ 13W891 6202FT15015 mm35 mmSteel-VitonHi Temp1700 lbs.850 lbs.€62.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN R8LLBC3/5C Radial Ball Bearing Sealed 0.3125 Inch Width
€48.81 /unit