Flat Shipping

Flat Shipping at €24.99 + VAT

NTN ND3L-12-40-150-IP65-A255 Actuator, 12VDC, 225 lb Rated Load, 150 mm Stroke Length, 5.5 mm/sec, 25% Duty Cycle | CT4GNJ

NTN ND3L-12-40-150-IP65-A255 Actuator, 12VDC, 225 lb Rated Load, 150 mm Stroke Length, 5.5 mm/sec, 25% Duty Cycle

Item: CT4GNJ Model: ND3L-12-40-150-IP65-A255Cross Ref: 801VT6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€205.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemActuator
Drive SystemGear
Duty Cycle25%
Enclosure RatingIP54
Full Load Amps3.2A
Gear Case TypeAluminum
Limit Switch TypePreset
Max. Ambient Temp.149°F
Rated Load225 lbs.
Retracted Length255 mm
Speed @ Rated Load5.5 mm/sec.
Stroke Length150 mm
Voltage12V DC
Gear MaterialAluminum
Housing MaterialAluminum
Motor TypePermanent Magnet
Nut MaterialPlastic
StandardsCE LISTED, ELECTROMAGNETIC COMPATIBILITY DIRECTIVE 2014/30/EU, MEDICAL DEVICE DIRECTIVE 93/42/EEC (LD3M ONLY)

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN ND3L-12-40-150-IP65-A255 Actuator, 12VDC, 225 lb Rated Load, 150 mm Stroke Length, 5.5 mm/sec, 25% Duty Cycle
€205.86 /unit