Flat Shipping

Flat Shipping at €24.99 + VAT

NTN ND36LM-12-20-200-IP65-A324 Actuator, 12VDC, 112 lb Rated Load, 200 mm Stroke Length, 9.5 mm/sec, 20% Duty Cycle | CT4GMX

NTN ND36LM-12-20-200-IP65-A324 Actuator, 12VDC, 112 lb Rated Load, 200 mm Stroke Length, 9.5 mm/sec, 20% Duty Cycle

Item: CT4GMX Model: ND36LM-12-20-200-IP65-A324Cross Ref: 801VU8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€191.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemActuator
Drive SystemGear
Drive System TypeGear
Duty Cycle20%
Enclosure RatingIP66, IP69K
Full Load Amps2.4A
Gear Case TypeAluminum
Gear Ratio201
Includes CapacitorCapacitor Included
Limit Switch SettingFixed
Limit Switch TypePreset
Max. Ambient Temp.149°F
Motor TypePermanent Magnet
Nut MaterialPlastic
Rated Load112 lbs.
Retracted Length324 mm
Speed @ Rated Load9.5 mm/sec.
Stroke Length200 mm
Voltage12V DC
Capacitor IncludedCapacitor Included
Enclosure Ip RatingIP66/IP69K
Gear MaterialAluminum
Speed At Full Load0.37 in./sec.
StandardsCE LISTED, ELECTROMAGNETIC COMPATIBILITY DIRECTIVE 2014/30/EU

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN ND36LM-12-20-200-IP65-A324 Actuator, 12VDC, 112 lb Rated Load, 200 mm Stroke Length, 9.5 mm/sec, 20% Duty Cycle
€191.45 /unit