Flat Shipping

Flat Shipping at €24.99 + VAT

NTN MUC207-23 Insert Ball Bearing Bore 1-7/16 In | AE7NDD 5ZMZ4

NTN SUC207-23 Insert Ball Bearing Bore 1-7/16 In

Item: AE7NDD Model: SUC207-23Cross Ref: 5ZMZ4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€347.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Ball Bearing
Bore Dia.1.437"
Dynamic Load Capacity4950 lbs.
Inside Dia.1.437"
Lock TypeSet Screw
MaterialStainless Steel
Outside Dia.72 mm
Width42.9 mm
Ball MaterialAlloy Steel
Bearing Industry NumberSUC207-23
Bore Diameter1 7/16"
ClosureDouble Sealed
Dynamic Radial Load Capacity4520 lbf.
IncludesSet Screws
Inner Ring Width42.9 mm
Load DirectionRadial
Lubrication OpeningsNone
Maximum Speed3700 RPM
Outer Ring Width0.787"
Outside Diameter2 53/64"
Plain Bearing MaterialStainless Steel
Ring MaterialStainless Steel
Ring Material GradeGrade 440C
Seal MaterialSilicone
Seal TypeContact
Shaft Locking TypeSet Screws
StandardsISO CERTIFIED CLASS 0
Static Radial Load Capacity3500 lbf.

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)7.18
Ship length (cm)7.18
Ship width (cm)2
HS code8482990500
Country of OriginIL

Product Variants

ProductModelBore Dia.Outside Dia.Inside Dia.Dynamic Load CapacityInsert ShapeShaft Locking TypeOuter Ring WidthBall MaterialPrice
NTN MUC206-19 Insert Ball Bearing Bore 1-3/16 In | AE7NDA 5ZMZ1 SUC206-191.187"62 mm1.187"3750 lbs.----€213.70
NTN MUC208-24 Insert Ball Bearing Bore 1-1/2 In | AE7NDE 5ZMZ5 SUC208-241 1/2"80 mm1 1/2"5600 lbs.----€334.84
NTN UCS201-008LD1NR Insert Ball Bearing Bore 1/2 In | AE7PQM 5ZUJ8 UCS201-008LD1NR1/2"47 mm1/2"2890 lbs.----€45.35
NTN UCS202-010LD1NR Insert Ball Bearing Bore 5/8 In | AE7PQN 5ZUJ9 UCS202-010LD1NR5/8"47 mm5/8"2890 lbs.----€45.35
NTN UCS204-012LD1NR Insert Ball Bearing Bore 3/4 In | AE7PQP 5ZUK0 UCS204-012LD1NR3/4"47 mm3/4"2890 lbs.----€49.38
NTN UCS205-014LD1NR Insert Ball Bearing Bore 7/8 In | AE7PQQ 5ZUK1 UCS205-014LD1NR7/8"2 3/64"7/8"3150 lbs.CylindricalSet Screws0.669"Alloy Steel€51.41
NTN UCS205-100LD1NR Insert Ball Bearing Bore 1 In | AE7PQR 5ZUK2 UCS205-100LD1NR1"2 3/64"1"3150 lbs.CylindricalSet Screws0.669"Alloy Steel€36.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN SUC207-23 Insert Ball Bearing Bore 1-7/16 In
€347.66 /unit