Flat Shipping

Flat Shipping at €24.99 + VAT

NTN DS209TTR10 Radial Ball Bearing Nylon 1.4375 Inch Width | AE2YQN 4ZYX2

NTN DS209TTR10 Radial Ball Bearing Nylon 1.4375 Inch Width

Item: AE2YQN Model: DS209TTR10Cross Ref: 4ZYX2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAgricultural Disc Bearing
Abec Rating1
Abec Tolerance1
ApplicationSevere Tillage
Ball MaterialSteel
Bearing MaterialSteel
Bearing TypeRound Bore, Spherical Outer Ring
Bore Dia.1.778"
Bore ShapeRound
Bore Size1.778"
Bore Size Tolerance-0.005" to +0.005"
Cage MaterialNylon
ClosureDouble Sealed
Dynamic Load Capacity7300 lbs.
Flange SizeNot Applicable
For Shaft Size1 49/64"
Housing MaterialAlloy Steel
Iso RatingClass 0
LubricationShell Alvania #3
Max. Speed520 RPM
Outer Ring TypeSpherical
Outside Dia.3.346"
Overall Width1.437"
Resistance PropertiesCorrosion Resistant
Ring MaterialAlloy Steel
Seal MaterialNbr
Static Load Capacity4500 lbs.
System Of MeasurementInch
Width1.437"
Bearing Industry NumberDS209TTR10
Cage TypePressed
Dynamic Radial Load Capacity7307 lbf.
Flange TypeNon Flanged
Maximum Speed520 RPM
Maximum Temperature250°F
Minimum Temperature-40°F
Number Of RowsOne
Outside Diameter3.346"
Ring Material GradeGrade 52141
Seal TypeContact
Static Radial Load Capacity4586 lbf.

Shipping Info:

Ship weight (kg) 0.5805
Ship height (cm)8.5
Ship length (cm)8.5
Ship width (cm)3.65
HS code8482105052
Country of OriginJP

Product Variants

ProductModelBore Dia.Outside Dia.Cage MaterialClosureBall MaterialOuter Ring WidthMax. SpeedDynamic Load CapacityPrice
NTN CDS209TTR6P Radial Ball Bearing Nylon 1.6875 Inch Width | AE2YNU 4ZYR6 CDS209TTR6P1.53"5"Nylon---520 RPM7350 lbs.€202.38
NTN CDS211TTR23 Radial Ball Bearing Nylon 2.1250 Inch Width | AE2YNV 4ZYR7 CDS211TTR231.78"4.438"Nylon---450 RPM9750 lbs.€272.19
NTN DC208TT Radial Ball Bearing Nylon 1.6875 Inch Width | AE2YNW 4ZYR8 DC208TT1 1/8"3.149"NylonDouble SealedSteel-560 RPM6550 lbs.€158.10
NTN DC208TT10 Radial Ball Bearing Nylon 1.6875 Inch Width | AE2YNX 4ZYR9 DC208TT101 1/2"3.149"NylonDouble SealedSteel-560 RPM6550 lbs.€126.35
NTN DC208TT5 Radial Ball Bearing 1.4370 Inch Width | AE2YNY 4ZYT1 DC208TT51 1/8"3.149"Steel---560 RPM6550 lbs.€87.31
NTN DC208TT6 Radial Ball Bearing 1.4370 Inch Width | AE2YNZ 4ZYT2 DC208TT61"3.149"Steel---560 RPM6550 lbs.€127.49
NTN DC208TT8 Radial Ball Bearing 1.4370 Inch Width | AE2YPA 4ZYT3 DC208TT81 1/8"3.149"SteelDouble SealedSteel-560 RPM6550 lbs.€104.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN DS209TTR10 Radial Ball Bearing Nylon 1.4375 Inch Width
€154.08 /unit