NTN 7MC3-6330C3 Radial Ball Bearing, 6330, Open, 150 mm Bore, 320 mm Od, 65 mm Width, Alloy Steel Ring | CT4GUR

NTN 7MC3-6330C3 Radial Ball Bearing, 6330, Open, 150 mm Bore, 320 mm Od, 65 mm Width, Alloy Steel Ring

Item: CT4GUR Model: 7MC3-6330C3Cross Ref: 55PZ48
In Stock

Get it by Friday, Jun 13

€6,051.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Ball Bearing
Ball MaterialAlloy Steel
Bore Dia.150 mm
Cage MaterialSteel
Cage TypePressed
ClosureOpen
Dynamic Load Capacity274000N
Fillet Radius4 mm
FinishChrome Plated
Iso RatingClass 0
Max. Speed2400 RPM
Max. Temp.120°C
Min. Temp.-40°C
Number Of Rows1
Outer Ring Width65 mm
Outside Dia.320 mm
Ring MaterialAlloy Steel
Static Load Capacity284000N
Bearing Industry Number6330
Bore Diameter150 mm
Closure & Seal TypeOpen
Dynamic Radial Load Capacity274000N
Includes Retaining RingNo
Maximum Speed2400 RPM
Maximum Temperature120°C
Minimum Temperature-40°C
Outside Diameter320 mm
Retaining Ring GrooveNo
Static Radial Load Capacity284000N

Shipping Info:

Ship weight (kg) 22.8177
Ship height (cm)32
Ship length (cm)32
Ship width (cm)6.5
Country of OriginJP

Product Variants

ProductModelBore Dia.Outside Dia.Cage MaterialClosureBall MaterialOuter Ring WidthMax. SpeedDynamic Load CapacityPrice
NTN CDS209TTR6P Radial Ball Bearing Nylon 1.6875 Inch Width | AE2YNU 4ZYR6 CDS209TTR6P1.53"5"Nylon---520 RPM7350 lbs.€202.38
NTN CDS211TTR23 Radial Ball Bearing Nylon 2.1250 Inch Width | AE2YNV 4ZYR7 CDS211TTR231.78"4.438"Nylon---450 RPM9750 lbs.€272.19
NTN DC208TT Radial Ball Bearing Nylon 1.6875 Inch Width | AE2YNW 4ZYR8 DC208TT1 1/8"3.149"NylonDouble SealedSteel-560 RPM6550 lbs.€158.10
NTN DC208TT10 Radial Ball Bearing Nylon 1.6875 Inch Width | AE2YNX 4ZYR9 DC208TT101 1/2"3.149"NylonDouble SealedSteel-560 RPM6550 lbs.€126.35
NTN DC208TT5 Radial Ball Bearing 1.4370 Inch Width | AE2YNY 4ZYT1 DC208TT51 1/8"3.149"Steel---560 RPM6550 lbs.€87.31
NTN DC208TT6 Radial Ball Bearing 1.4370 Inch Width | AE2YNZ 4ZYT2 DC208TT61"3.149"Steel---560 RPM6550 lbs.€127.49
NTN DC208TT8 Radial Ball Bearing 1.4370 Inch Width | AE2YPA 4ZYT3 DC208TT81 1/8"3.149"SteelDouble SealedSteel-560 RPM6550 lbs.€104.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN 7MC3-6330C3 Radial Ball Bearing, 6330, Open, 150 mm Bore, 320 mm Od, 65 mm Width, Alloy Steel Ring
€6,051.05 /unit