Flat Shipping

Flat Shipping at €24.99 + VAT

NTN 7228BG Angular Bearing 40 Degree 140mm Bore 250 Od | AE2YKD 4ZYD8

NTN 7228BG Angular Bearing 40 Degree 140mm Bore 250 Od

Item: AE2YKD Model: 7228BGCross Ref: 4ZYD8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,561.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngular Contact Ball Bearing
Abec Rating1
Abec Tolerance1
Ball MaterialAlloy Steel
Bearing Industry No.7228
Bore Dia.140 mm
Cage MaterialBrass
Cage TypeMachined
ClosureOpen
Contact Angle40°
Contact Bearing TypeAngular Contact
Dynamic Load Capacity182377N
FinishChrome Plated
Iso RatingClass 0
Lubricant MaterialGrease, Oil
Matched Mount TypeNot Applicable
Max. Speed2300 RPM
Outside Dia.250 mm
Ring MaterialAlloy Steel
Static Load Capacity195722N
System Of MeasurementMetric
Temp. Range-13°F to +250°F
Width42 mm

Shipping Info:

Ship weight (kg) 9.0495
Ship height (cm)25
Ship length (cm)25
Ship width (cm)4.2
HS code8482105028
Country of OriginJP

Product Variants

ProductModelContact AngleBore Dia.Outside Dia.Cage MaterialAbec RatingClosureBall MaterialNumber Of RowsPkg. Qty.Price
NTN 7000CVDUJ74 Angular Contact Bearing 10mm Outer Diameter 26mm - Pack Of 2 | AA4XHU 13H406 7000CVDUJ7415°10 mm26 mmPhenolic7---2€524.66
NTN 7001CVDUJ74 Angular Contact Bearing 12mm Outer Diameter 28mm - Pack Of 2 | AA4XHV 13H407 7001CVDUJ7415°12 mm28 mmPhenolic7---2€558.82
NTN 7002CVDUJ74 Angular Contact Bearing 15mm Outer Diameter 32mm - Pack Of 2 | AA4XHW 13H408 CH7002CVDUJ74[R1DE]15°15 mm32 mmPhenolic7---2€719.02
NTN 7003CVDUJ74 Angular Contact Bearing 17mm Outer Diameter 35mm - Pack Of 2 | AA4XHX 13H409 7003CVDUJ7415°17 mm35 mmPhenolic7---2€579.81
NTN 7004CVDUJ74 Angular Contact Bearing 20mm Outer Diameter 42mm - Pack Of 2 | AA4XHY 13H410 7004CVDUJ7415°20 mm42 mmPhenolic7OpenAlloy Steel-2€666.27
NTN 7005CVDUJ74 Angular Contact Bearing 25mm Outer Diameter 47mm - Pack Of 2 | AA4XHZ 13H411 7005CVDUJ7415°25 mm47 mmPhenolic7OpenAlloy Steel-2€972.63
NTN 7006CVDUJ74 Angular Contact Bearing 30mm Outer Diameter 55mm - Pack Of 2 | AA4XJA 13H412 7006CVDUJ7415°30 mm55 mmPhenolic7OpenAlloy Steel-2€1,006.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN 7228BG Angular Bearing 40 Degree 140mm Bore 250 Od
€1,561.82 /unit