Flat Shipping

Flat Shipping at €24.99 + VAT

NTN 6389-TRB Tapered Roller Bearing Cones, 6389, 66.675 mm Bore, 135.755 mm OD, 6389-TRB | CT4GAQ

NTN 6389-TRB Tapered Roller Bearing Cones, 66.675 mm Bore, 135.755 mm OD

Item: CT4GAQ Model: 6389-TRBCross Ref: 798AJ0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€433.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller
Bore Dia.66.675 mm
Bore TypeTapered
Cage MaterialSteel
Cone Width2.205"
Dynamic Radial Load Capacity65000 lbf.
For Use With Mfr. Model Number6320
Inside Dia.2 5/8"
Lubricant MaterialNot Applicable
Max. Temp.250°F
Min. Temp.-40°F
Number Of Rows1
Outside Dia.135.755 mm
Ring MaterialCarbon Steel
Roller MaterialCarbon Steel
Static Radial Load Capacity91000 lbf.
System Of MeasurementInch
Bearing Industry Number6389
Bore Diameter2 5/8"
Compatible Cup Manufacturer Part Number6320
Inside Diameter2 5/8"
Maximum Temperature250°F
Minimum Temperature-40°F
Outside Diameter5.344"

Shipping Info:

Ship weight (kg) 2.2005
Ship height (cm)13.57
Ship length (cm)13.57
Ship width (cm)5.6
Country of OriginJP

Product Variants

ProductModelBore Dia.Outside Dia.Ring MaterialMax. Temp.Min. Temp.Static Radial Load CapacityBore TypeDynamic Radial Load CapacityPrice
NTN 30304A Tapered Roller Bearing Assembly, 4T-30304A, 20 mm Bore, 52 mm OD, 16 mm Cone Width | CT4FZN 30304A20 mm52 mmAlloy Steel120°C-40°C34 kNCylindrical35.5 kN€43.04
NTN 32004X Tapered Roller Bearing Assembly, 4T-32004X, 20 mm Bore, 42 mm OD, 15 mm Cone Width | CT4FZP 32004X20 mm42 mmAlloy Steel120°C-40°C27.9 kNCylindrical24.9 kN€45.10
NTN 32005X Tapered Roller Bearing Assembly, 4T-32005X, 25 mm Bore, 47 mm OD, 15 mm Cone Width | CT4FZQ 32005X25 mm47 mmCarbon Steel120°C-40°C33.5 kNCylindrical27.8 kN€45.13
NTN 32013X Tapered Roller Bearing Assembly, 4T-32013X, 65 mm Bore, 100 mm OD, 23 mm Cone Width | CT4FZR 32013X65 mm100 mmAlloy Steel120°C-40°C128 kNCylindrical83 kN€137.83
NTN 32024X Tapered Roller Bearing Assembly, 4T-32024X, 120 mm Bore, 180 mm OD, 38 mm Cone Width | CT4FZT 32024X120 mm180 mmAlloy Steel120°C-40°C420 kNCylindrical245 kN€426.12
NTN 33206 Tapered Roller Bearing Assembly, 4T-33206, 30 mm Bore, 62 mm OD, 25 mm Cone Width | CT4FZU 3320630 mm62 mmAlloy Steel120°C-40°C77 kNCylindrical65 kN€68.90
NTN LM67048/LM67010 Tapered Roller Bearing Assembly, 4T-LM67048/LM67010, 1 1/4 Inch Bore, 2 5/16 Inch OD | CT4FZV LM67048/LM670101 1/4"2.312"Alloy Steel248°F-40°F9200 lbf.Cylindrical7750 lbf.€32.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN 6389-TRB Tapered Roller Bearing Cones, 66.675 mm Bore, 135.755 mm OD
€433.06 /unit