NTN 63320ZZC3/L627 Cartridge Ball Bearings Double Shield | AE2YEB 4ZXR7

NTN 63320ZZC3/L627 Cartridge Ball Bearings Double Shield

Item: AE2YEB Model: 63320ZZC3/L627Cross Ref: 4ZXR7
In Stock

Get it by Tuesday, Jun 17

€1,446.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Ball Bearing
Abec Rating1
Abec Tolerance1
Ball MaterialAlloy Steel
Bearing MaterialSteel
Bearing TypeDouble Shield
Bore Dia.100 mm
Cage MaterialSteel
ClosureDouble Shielded
Dynamic Load Capacity39000 lbs.
FinishChrome Plated
Includes Retaining RingNo
Iso RatingClass 0
LubricationPolyrex EM Grease
Outside Dia.215 mm
Retaining Ring Dia.Not Applicable
Retaining Ring GrooveNo
Retaining Ring ThicknessNot Applicable
Ring MaterialAlloy Steel
Seal/shield TypeDouble Shielded
Shield MaterialSteel
Static Load Capacity31500 lbs.
System Of MeasurementMetric
Width82.6 mm
Bearing Industry Number63320
Bore Diameter100 mm
Bore Diameter Tolerance0/-0.02 mm
Cage TypePressed
Closure & Seal TypeDouble Shielded
Dynamic Radial Load Capacity192000N
Fillet Radius3 mm
Lubricant MaterialPolyrex EM
Maximum Speed8800 RPM
Maximum Temperature120°C
Minimum Temperature-40°C
Number Of RowsOne
Outer Ring Width82.6 mm
Outside Diameter215 mm
Outside Diameter Tolerance+0/-0.03 mm
Static Radial Load Capacity141000N

Shipping Info:

Ship weight (kg) 12.2085
Ship height (cm)21.5
Ship length (cm)21.5
Ship width (cm)8.26
HS code8482105052
Country of OriginJP

Product Variants

ProductModelBore Dia.Outside Dia.Dynamic Load CapacityStatic Load CapacityAbec RatingCage MaterialClosureRing MaterialPrice
NTN 63207ZZC3/L627 Cartridge Ball Bearings Double Shield | AE2YCT 4ZXL2 63207ZZC3/L62735 mm72 mm5750 lbs.3450 lbs.1SteelDouble ShieldedAlloy Steel€80.28
NTN 63208ZZC3/L627 Cartridge Ball Bearings Double Shield | AE2YCV 4ZXL4 63208ZZC3/L62740 mm80 mm6550 lbs.4000 lbs.1SteelDouble ShieldedAlloy Steel€90.02
NTN 63209ZZC3/L627 Cartridge Ball Bearings Double Shield | AE2YCY 4ZXL7 63209ZZC3/L62745 mm85 mm7350 lbs.4600 lbs.1SteelDouble ShieldedAlloy Steel€97.90
NTN 63210ZZC3/L627 Cartridge Ball Bearings Double Shield | AE2YDA 4ZXL9 63210ZZC3/L62750 mm90 mm7900 lbs.5200 lbs.1SteelDouble ShieldedAlloy Steel€112.73
NTN 63214ZZC3/L627 Cartridge Ball Bearings Double Shield | AE2YDC 4ZXN2 63214ZZC3/L62770 mm125 mm14000 lbs.9900 lbs.1Steel--€313.29
NTN 63307ZZC3/L627 Cartridge Ball Bearings Double Shield | AE2YDK 4ZXN9 63307ZZC3/L62735 mm80 mm7500 lbs.4300 lbs.1SteelDouble ShieldedAlloy Steel€103.08
NTN 63308ZZC3/L627 Cartridge Ball Bearings Double Shield | AE2YDM 4ZXP2 63308ZZC3/L62740 mm90 mm9150 lbs.5400 lbs.1SteelDouble ShieldedAlloy Steel€137.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN 63320ZZC3/L627 Cartridge Ball Bearings Double Shield
€1,446.81 /unit