Flat Shipping

Flat Shipping at €24.99 + VAT

NTN 6212ZZC3/L627 Radial Ball Bearing Pressed Steel 22mm W | AB2BPU 1L025

NTN 6212ZZC3/L627 Radial Ball Bearing Pressed Steel 22mm W

Item: AB2BPU Model: 6212ZZC3/L627Cross Ref: 1L025
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Ball Bearing
Ball MaterialAlloy Steel
Bearing TypeShielded
Bore Dia.60 mm
Cage MaterialSteel
ClosureDouble Shielded
Dynamic Load Capacity11800 lbs.
FinishChrome Plated
Includes Retaining RingNo
Iso RatingClass 0
LubricationSri#2 Grease
Outside Dia.110 mm
Retaining Ring Dia.Not Applicable
Retaining Ring GrooveNo
Retaining Ring ThicknessNot Applicable
Ring MaterialAlloy Steel
Seal MaterialSynthetic Rubber
Seal/shield TypeDouble Shielded
Shield MaterialMetal
Static Load Capacity8150 lbs.
System Of MeasurementMetric
Width22 mm
Bearing Industry Number6212
Bore Diameter60 mm
Cage TypePressed
Closure & Seal TypeDouble Shielded
Dynamic Radial Load Capacity58000N
Fillet Radius1.5 mm
Lubricant MaterialSRI 2
Maximum Speed6000 RPM
Maximum Temperature120°C
Minimum Temperature-40°C
Number Of RowsOne
Outer Ring Width22 mm
Outside Diameter110 mm
Static Radial Load Capacity36000N

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)11
Ship length (cm)11
Ship width (cm)2.2
HS code8482105056
Country of OriginJP

Product Variants

ProductModelBore Dia.Outside Dia.Outer Ring WidthShield MaterialLubricationStatic Load CapacityDynamic Load CapacitySeal MaterialPrice
NTN 6205FT150ZZ Radial Ball Bearng Shielded Steel 12mm W | AA6GAW 13W888 6205FT150ZZ25 mm52 mm-SteelHi Temp1800 lbs.3200 lbs.Viton€46.35
NTN 6201HT200ZZ Radial Ball Bearng Shielded Steel 10mm W | AA6GBG 13W898 6201HT200ZZ12 mm32 mm-SteelHi Temp700 lbs.1550 lbs.Viton€56.67
NTN 6203HT200ZZ Radial Ball Bearng Shielded Steel 12mm W | AA6GBH 13W899 6203HT200ZZ17 mm40 mm-SteelHi Temp1100 lbs.2150 lbs.Viton€93.46
NTN 6206HT200ZZ Radial Ball Bearng Shielded Steel 16mm W | AA6GBJ 13W901 6206HT200ZZ30 mm62 mm-SteelHi Temp2550 lbs.4400 lbs.Viton€143.12
NTN 6204F604 Radial Ball Bearng Shielded Steel 14mm W | AA6GBQ 13W907 6204F60420 mm47 mm-SteelDry Powder--Viton€112.18
NTN 6205F604 Radial Ball Bearng Shielded Steel 15mm W | AA6GBR 13W908 6205F60425 mm52 mm-SteelDry Powder--Viton€143.54
NTN 6206F604 Radial Ball Bearng Shielded Steel 16mm W | AA6GBT 13W909 6206F60430 mm62 mm-SteelDry Powder--Viton€106.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN 6212ZZC3/L627 Radial Ball Bearing Pressed Steel 22mm W
€158.89 /unit