Flat Shipping

Flat Shipping at €24.99 + VAT

NTN 6200ZZC3/L627 Radial Ball Bearing Pressed Steel 9mm W | AB2BPF 1L013

NTN 6200ZZC3/L627 Radial Ball Bearing Pressed Steel 9mm W

Item: AB2BPF Model: 6200ZZC3/L627Cross Ref: 1L013
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Ball Bearing
Ball MaterialAlloy Steel
Bearing TypeShielded
Bore Dia.10 mm
Cage MaterialSteel
ClosureDouble Shielded
Dynamic Load Capacity1150 lbs.
FinishChrome Plated
Includes Retaining RingNo
Iso RatingClass 0
LubricationSri#2 Grease
Outside Dia.30 mm
Retaining Ring Dia.Not Applicable
Retaining Ring GrooveNo
Retaining Ring ThicknessNot Applicable
Ring MaterialAlloy Steel
Seal/shield TypeDouble Shielded
Shield MaterialMetal
Static Load Capacity540 lbs.
System Of MeasurementMetric
Width9 mm
Bearing Industry Number6200
Bore Diameter10 mm
Cage TypePressed
Closure & Seal TypeDouble Shielded
Dynamic Radial Load Capacity5650N
Fillet Radius0.6 mm
Lubricant MaterialSRI 2
Maximum Speed25000 RPM
Maximum Temperature120°C
Minimum Temperature-40°C
Number Of RowsOne
Outer Ring Width9 mm
Outside Diameter30 mm
Static Radial Load Capacity2390N

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3
Ship length (cm)3
Ship width (cm)0.9
HS code8482105048
Country of OriginTW

Product Variants

ProductModelBore Dia.Outside Dia.Outer Ring WidthShield MaterialLubricationStatic Load CapacityDynamic Load CapacitySeal MaterialPrice
NTN 6205FT150ZZ Radial Ball Bearng Shielded Steel 12mm W | AA6GAW 13W888 6205FT150ZZ25 mm52 mm-SteelHi Temp1800 lbs.3200 lbs.Viton€46.35
NTN 6201HT200ZZ Radial Ball Bearng Shielded Steel 10mm W | AA6GBG 13W898 6201HT200ZZ12 mm32 mm-SteelHi Temp700 lbs.1550 lbs.Viton€56.67
NTN 6203HT200ZZ Radial Ball Bearng Shielded Steel 12mm W | AA6GBH 13W899 6203HT200ZZ17 mm40 mm-SteelHi Temp1100 lbs.2150 lbs.Viton€93.46
NTN 6206HT200ZZ Radial Ball Bearng Shielded Steel 16mm W | AA6GBJ 13W901 6206HT200ZZ30 mm62 mm-SteelHi Temp2550 lbs.4400 lbs.Viton€143.12
NTN 6204F604 Radial Ball Bearng Shielded Steel 14mm W | AA6GBQ 13W907 6204F60420 mm47 mm-SteelDry Powder--Viton€112.18
NTN 6205F604 Radial Ball Bearng Shielded Steel 15mm W | AA6GBR 13W908 6205F60425 mm52 mm-SteelDry Powder--Viton€143.54
NTN 6206F604 Radial Ball Bearng Shielded Steel 16mm W | AA6GBT 13W909 6206F60430 mm62 mm-SteelDry Powder--Viton€106.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN 6200ZZC3/L627 Radial Ball Bearing Pressed Steel 9mm W
€17.61 /unit