Flat Shipping

Flat Shipping at €24.99 + VAT

NTN 4T-L44643 Taper Roller Bearing Cone 1.000 Bore In | AB4LUX 1YTV6

NTN 4T-L44643 Taper Roller Bearing Cone 1.000 Bore In

Item: AB4LUX Model: 4T-L44643Cross Ref: 1YTV6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Roller Bearing Cone
Agency ComplianceABMA
Bore Dia.1"
Bore TypeCylindrical
Cage MaterialSteel
Cone Width (in.)0.58"
Dynamic Load Capacity6500 lbs.
Inside Dia.1"
LubricationNot Lubricated
Ring MaterialAlloy Steel
Roller MaterialAlloy Steel
Shaft Fillet Radius0.051"
Static Load Capacity7600 lbs.
System Of MeasurementInch
TypeInch
Width0.58"
Bearing Industry NumberL44643
Bore Diameter1"
Bore Diameter Tolerance+0.0008 to -0.0000"
Compatible Cup Grainger Part Number55PY88
Compatible Cup Manufacturer Part NumberL44610
Cone Width0.58"
Dynamic Radial Load Capacity32 kN
Inside Diameter1"
Maximum Temperature250°F
Minimum Temperature-40°F
Number Of RowsOne
Outside Diameter1.85"
Ring Material GradeGrade 52100
Roller Material GradeGrade 52100
StandardsABMA
Static Radial Load Capacity34 kN

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)4.7
Ship length (cm)4.7
Ship width (cm)1.47
HS code8482200080
Country of OriginJP

Product Details:

    • Max. Shaft Fillet Radius (In.) (0.050)

Product Variants

ProductModelBore Dia.Agency ComplianceLubricationTypeBore TypePrice
NTN 4T-LM104949 Taper Roller Bearing Cone 2.000 Bore In | AB4LUL 1YTU5 4T-LM1049492"ABMANot LubricatedInch-€38.83
NTN 4T-LM11949 Taper Roller Bearing Cone 0.750 Bore In | AB4LUT 1YTV2 4T-LM11949V13/4"ABMANot LubricatedInch-€19.49
NTN 4T-LM67048 Taper Roller Bearing Cone 1.250 Bore In | AB4LUZ 1YTV8 4T-LM67048V21 1/4"ABMANot LubricatedInch-€24.06
NTN 4T-HM88649PX1 Taper Roller Bearing Cone 1.375 Bore In | AB4LVB 1YTW1 4T-HM88649PX11 3/8"ABMANot LubricatedInchCylindrical€50.14
NTN 4T-L68149 Taper Roller Bearing Cone 1.378 Bore In | AB4LVD 1YTW3 4T-L68149V11.378"ABMANot LubricatedInch-€26.25
NTN 580 Taper Roller Bearing Cone 3.250 Bore In | AB4LVF 1YTW5 5803 1/4"ABMANot LubricatedInch-€122.68
NTN 594A Taper Roller Bearing Cone 3.750 Bore In | AB4LVH 1YTW7 594A3 3/4"ABMANot LubricatedInch-€145.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN 4T-L44643 Taper Roller Bearing Cone 1.000 Bore In
€28.15 /unit