Flat Shipping

Flat Shipping at €24.99 + VAT

NOVAVISION INC PVT1R-100D-250 Tamper Evident Tape Polyester Red 1 Inch Width | AH8KDG 38UZ37

NOVAVISION INC PVT1R-100D-250 Tamper Evident Tape Polyester Red 1 Inch Width

Item: AH8KDG Model: PVT1R-100D-250Cross Ref: 38UZ37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTamper Evident Tape
AdhesiveAcrylic
Adhesive MaterialAcrylic
Backing MaterialPolyester
ColorRed
Core Size3"
Paper WeightNot Rated
Performance Temp.200°F
ShapeContinuous Roll
Shear StrengthNot Rated
Thickness2 mil.
Imperial Tape Width1"
MessageStretch Wrap Secure
Metric Tape Length76.2m
Package ConfigurationBox
Product TypeTamper Evident Tape
Standards21 CFR 801.437, ASTM F963, ASTM-D882A, FDA COMPLIANCE 21 CFR 175.105
Tape Backing MaterialPolyester
Tape ColorRed
Tape Roll Diameter5"
Tape Thickness2 mil.
Text ColorBlack

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Details:

    • Tape Width : 1"
    • Tape Length : 250 ft.
    • Tape Adhesive Strength : 40 oz./in.
    • Tape Application : Hand

Product Variants

ProductModelColorPerformance Temp.ThicknessAdhesiveMaterialShapeAdhesive TypeAdhesive MaterialPrice
NOVAVISION INC PST2R-61A-180 Carton Tape Polyester Red 2 Inch x 180 Feet | AA7QJE 16G846 PST2R-61A-180Red-65°F to +180°F2 mil.AcrylicPolyesterContinuous RollPermanent-€54.88
NOVAVISION INC PST2B-61A-180 Carton Tape Polyester Blue 2 Inch x 180 Feet | AA7QJF 16G847 PST2B-61A-180Blue-65°F to +180°F2 mil.AcrylicPolyesterContinuous RollPermanent-€51.79
NOVAVISION INC PST2G-61A-180 Carton Tape Polyester Green 2 Inch x 180 Feet | AA7QJG 16G848 PST2G-61A-180Green-65°F to +180°F2 mil.AcrylicPolyesterContinuous RollPermanent-€57.05
NOVAVISION INC PST1R-46A-180 Carton Tape Polyester Red 1 Inch x 180 Feet | AA7QJH 16G849 PST1R-46A-180Red-65°F to +180°F2 mil.AcrylicPolyesterContinuous RollPermanent-€38.85
NOVAVISION INC PVT2R-217D-180 Tamper Evident Tape Polyester Red 2 Inch Width | AH8KDH 38UZ38 PVT2R-217D-180Red200°F2 mil.Acrylic-Continuous Roll-Acrylic€62.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOVAVISION INC PVT1R-100D-250 Tamper Evident Tape Polyester Red 1 Inch Width
€47.33 /unit