Flat Shipping

Flat Shipping at €24.99 + VAT

NOVAVISION INC PST2R-61A-180 Carton Tape Polyester Red 2 Inch x 180 Feet | AA7QJE 16G846

NOVAVISION INC PST2R-61A-180 Carton Tape Polyester Red 2 Inch x 180 Feet

Item: AA7QJE Model: PST2R-61A-180Cross Ref: 16G846
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTamper Evident Tape
AdhesiveAcrylic
Adhesive TypePermanent
ColorRed
Length180 ft.
MaterialPolyester
Performance Temp.-65°F to +180°F
ShapeContinuous Roll
Thickness2 mil.
Width2"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)5.08
Ship length (cm)10.41
Ship width (cm)10.41
HS code3919102055
Country of OriginUS

Product Variants

ProductModelColorPerformance Temp.ThicknessAdhesiveMaterialShapeAdhesive TypeAdhesive MaterialPrice
NOVAVISION INC PST2B-61A-180 Carton Tape Polyester Blue 2 Inch x 180 Feet | AA7QJF 16G847 PST2B-61A-180Blue-65°F to +180°F2 mil.AcrylicPolyesterContinuous RollPermanent-€51.79
NOVAVISION INC PST2G-61A-180 Carton Tape Polyester Green 2 Inch x 180 Feet | AA7QJG 16G848 PST2G-61A-180Green-65°F to +180°F2 mil.AcrylicPolyesterContinuous RollPermanent-€57.05
NOVAVISION INC PST1R-46A-180 Carton Tape Polyester Red 1 Inch x 180 Feet | AA7QJH 16G849 PST1R-46A-180Red-65°F to +180°F2 mil.AcrylicPolyesterContinuous RollPermanent-€38.85
NOVAVISION INC PVT1R-100D-250 Tamper Evident Tape Polyester Red 1 Inch Width | AH8KDG 38UZ37 PVT1R-100D-250Red200°F2 mil.Acrylic-Continuous Roll-Acrylic€44.70
NOVAVISION INC PVT2R-217D-180 Tamper Evident Tape Polyester Red 2 Inch Width | AH8KDH 38UZ38 PVT2R-217D-180Red200°F2 mil.Acrylic-Continuous Roll-Acrylic€62.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOVAVISION INC PST2R-61A-180 Carton Tape Polyester Red 2 Inch x 180 Feet
€58.11 /unit