NOVAFLEX 6505-24-10-TR Beverage Hose Purple 1-1/2 Inch ID 10 Feet | AH9VBK 44ZE99

NOVAFLEX 6505-24-10-TR Beverage Hose Purple 1-1/2 Inch ID 10 Feet

Item: AH9VBK Model: 6505-24-10-TRCross Ref: 44ZE99
In Stock

Get it by Monday, Jun 16

€1,289.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeverage Hose
Application MethodWet
Bend Radius5"
ColorPurple
Compatible ChemicalsBeverage
Coupled Assembly / BulkCoupled Assembly
Coupling MaterialStainless Steel
Cover MaterialEPDM
For Media TypeBeverage
Hose ConfigurationCoupled Assembly
Hose Inside Dia.1 1/2"
Hose Outside Dia.2"
Length10 ft.
Max. Pressure250 psi
Max. Vacuum28 in. hg
ReinforcementMultiple Plies Of Tire Cord, Dual Monofilament Helix
Safety Factor41
Temp. Range-40°F to +240°F
Tube MaterialWhite Chlorobutyl
Wet Or Dry ApplicationWet
Hose ColorPurple
Hose Cover MaterialEPDM
Hose Fitting A Material316 Stainless Steel
Hose Fitting A Size1 1/2"
Hose Fitting A TypeTri-Clamp
Hose Fitting B Material316 Stainless Steel
Hose Fitting B Size1 1/2"
Hose Fitting B TypeTri-Clamp
Hose Length10 ft.
Hose Tube MaterialChlorobutyl
Max. Working Pressure @ 70 F250 psi
Standards3-A, FDA, USDA
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)66.04
Ship length (cm)17.78
Ship width (cm)63.5
Country of OriginUS

Product Details:

    • Coupled Assembly / Bulk : Coupled Assembly

Product Variants

ProductModelHose Inside Dia.ColorBend RadiusHose Outside Dia.Temp. RangeCover MaterialTube MaterialMax. VacuumPrice
NOVAFLEX 6505-32-10-TR Beverage Hose Purple 2 Inch ID 10 Feet 250 psi | AH9VBC 44ZE80 6505-32-10-TR2"Purple7"2.891"-40°F to +240°FEPDMWhite Chlorobutyl28 in. hg€1,477.70
NOVAFLEX 6507NB-32-10 Beverage Hose Red 2 Inch ID 10 Feet 250 psi | AH9VBD 44ZE81 6507NB-32-102"Red8"2.891"-40°F to +240°FEPDMWhite Chlorobutyl28 in. hg€1,034.64
NOVAFLEX 6507NB-48-10 Beverage Hose Red 3 Inch ID 10 Feet 250 psi | AH9VBE 44ZE83 6507NB-48-103"Red9"3.984"-40°F to +240°FEPDMWhite Chlorobutyl28 in. hg€1,631.96
NOVAFLEX 6505-40-20-CE Beverage Hose Purple 2-1/2 Inch I.D. 20 Feet | AH9VBF 44ZE85 6505-40-20-CE2 1/2"Purple10"3.281"-40°F to +240°FEPDMWhite Chlorobutyl28 in. hg€1,822.38
NOVAFLEX 6507NB-24-10 Beverage Hose Red 1-1/2 Inch ID 10 Feet | AH9VBH 44ZE94 6507NB-24-101 1/2"Red5"2"-40°F to +240°FEPDMWhite Chlorobutyl28 in. hg€826.26
NOVAFLEX 6505-24-20-CE Beverage Hose Purple 1-1/2 Inch ID 20 Feet | AH9VBL 44ZF01 6505-24-20-CE1 1/2"Purple5"2"-40°F to +240°FEPDMWhite Chlorobutyl28 in. hg€1,645.13
NOVAFLEX 6505-16-20-TR Beverage Hose Purple 1 inch I.D. 20 Feet | AH9VBP 44ZF05 6505-16-20-TR1"Purple4"1 1/2"-40°F to +240°FEPDMWhite Chlorobutyl28 in. hg€1,427.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOVAFLEX 6505-24-10-TR Beverage Hose Purple 1-1/2 Inch ID 10 Feet
€1,289.88 /unit