APEX T23S0034BL Antifatigue Mat Black 4 x 3 Feet Studded | AF8FGV 25PL64

NOTRAX T23S0034BL Antifatigue Mat Black 4 x 3 Feet Studded

Item: AF8FGV Model: T23S0034BLCross Ref: 25PL64
In Stock

Get it by Monday, Jun 16

€42.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
Anti-slip SurfaceYes
AntifatigueYes
AntimicrobialNo
Backing MaterialRubber
Brake Fluid ResistantNo
ColorBlack
Drainage Hole ShapeCircle
Drainage Holes Per Sq. Ft.50
EdgesBeveled
Length4 ft.
Size91cm x 122cm
Surface MaterialRubber
Thickness3/8"
Welding SafeYes
Width3 ft.
Anti-slip BackingYes
Antifatigue MaterialYes
AutoclavableNo
Backing CharacteristicsStudded
Comfort RatingGood
Compression Deflection@ 25 %/sq. in. 24.6" @ 50 %/sq. in. 109.8 in.
Doc Ff1-70 RatingYes
Drainage Hole Diameter1/2"
Drainage Holes Per Sq Ft50
Edge StyleStraight
Edge TypeNo Borders
EnvironmentWet/Dry And Oily
Fda ComplianceNo
Fire RatedYes
Fire Resistant/fire RetardantNone
Fs209e ClassNo
Grease Resistance RatingBetter
Mat Product TypeAntifatigue Mat
MaterialNatural Rubber
Metal DetectableNo
Mfr SeriesT23 Multi-Mat II Series
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
Number Of Beveled Edges0
Number Of Border Stripes0
ProcessCompression Molding
Ramp MaterialNo Ramp
Resistance PropertiesAbrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant
ReversibleYes
SeriesT23 Multi-Mat(TM) II
ShapeRectangle
Single Material ConstructionYes
Slip Resistance RatingSuperior
Standard Logoreach.png
StandardsREACH COMPLIANT
Surface DesignRaised Nubs
Surface DesignPerforated Drainage
Surface TextureRaised Pattern
Thermally InsulatingNo
Usage IntensityMedium Duty
Usda CertifiedNo
Washdown SafeYes
Wearability RatingBetter
Weight20.4 lbs.
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 7.57
Ship height (cm)16
Ship length (cm)100.08
Ship width (cm)16
HS code40169100

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX T23S0034BL Antifatigue Mat Black 4 x 3 Feet Studded
€42.75 /unit