NOTRAX 778S0035CY Anti-fatigue Mat 3 x 5 Feet Cherry Wood Pvc | AE9VLF 6MRU0

NOTRAX 778S0035CY Anti-fatigue Mat 3 x 5 Feet Cherry Wood Pvc

Item: AE9VLF Model: 778S0035CYCross Ref: 6MRU0
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
AntimicrobialNo
Backing MaterialPVC
Brake Fluid ResistantNo
ColorCherry Wood
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Length5 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternSmooth Wood Grain
MaterialPVC
Surface MaterialVinyl
Thickness3/4"
Width3 ft.
Anti-slip SurfaceYes
Doc Ff1-70 RatingYes
Edge StyleBeveled
Mat Product TypeAntifatigue Mat
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
ReversibleNo
StandardsASTM D1004-94A-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, CPSC FF 1-70
Surface DesignWoodgrain
Usda CertifiedNo
Washdown SafeNo
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 10.28
Ship height (cm)26.67
Ship length (cm)101.6
Ship width (cm)26.67
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThicknessColorSurface DesignMaterialMat ShapeBacking MaterialWelding SafeSurface TexturePrice
NOTRAX 778S0034OK Anti-fatigue Mat 3 x 4 Feet Oak Wood Pvc | AE9VLH 6MRU2 778S0034OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 778S0035OK Anti-fatigue Mat 3 x 5 Feet Oak Wood Pvc | AE9VLJ 6MRU3 778S0035OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 557S0033BL Anti-fatigue Mat 3 x 3 Feet Black Rubber | AE9VLL 6MRU5 557S0033BL3/4"Black-RubberSquareRubber--€109.99
NOTRAX 485S0023BL Antifatigue Mat, 3 ft. x 2 ft. | CD2FRA 52ZY24 485S0023BL0.562"Black--Rectangle---€100.29
NOTRAX 485S0023YB Antifatigue Mat, 3 ft. x 2 ft. | CD2FRB 52ZY25 485S0023YB0.562"Black, Yellow--Rectangle---€103.04
NOTRAX 485S0035BL Antifatigue Mat, 5 ft. x 3 ft. | CD2FRC 52ZY40 485S0035BL0.562"Black--Rectangle---€239.25
NOTRAX 485S0035YB Antifatigue Mat, 5 ft. x 3 ft. | CD2FRD 52ZY42 485S0035YB0.562"Black, Yellow--Rectangle---€197.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 778S0035CY Anti-fatigue Mat 3 x 5 Feet Cherry Wood Pvc