MORSE CUTTING TOOLS 56393 | AN9NWB

MORSE CUTTING TOOLS 56393 CounterSink, ‎1-1/2 Inch Cutting Dia., 3/4 Inch Shank Dia., 1 Flute, 90 Degree

Item: AN9NWB Model: 56393
Limited Availability
€414.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink
Body Dia.1 1/2"
Cutting DirectionRight Hand
FinishUncoated
MaterialCarbide
Material GradeMicrograin
Number Of Flutes1
Overall Length3 1/2"
Series5752 Series
Shank Dia.3/4"
Shank TypeRound
Single Or Double EndSingle

Product Variants

ProductModelBody Dia.Shank Dia.Overall LengthNumber Of FlutesMaterialFinishPrice
MORSE CUTTING TOOLS 56101 | AK8THC 56101------€31.19
RFQ
MORSE CUTTING TOOLS 56102 | AK8THD 56102------€31.19
RFQ
MORSE CUTTING TOOLS 56103 | AK8THF 56103------€31.19
RFQ
MORSE CUTTING TOOLS 56104 | AK8THG 56104------€49.40
RFQ
MORSE CUTTING TOOLS 56105 | AK8THH 56105------€49.40
RFQ
MORSE CUTTING TOOLS 56106 | AK8THJ 56106------€49.40
RFQ
MORSE CUTTING TOOLS 56107 | AK8THK 56107------€72.27
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 56393 CounterSink, ‎1-1/2 Inch Cutting Dia., 3/4 Inch Shank Dia., 1 Flute, 90 Degree
€414.63 /unit