NOTRAX 621S3660BL Interlocking Antifatigue Mat, Diamond Plate, 3 ft x 5 ft, 1 Inch Thick, Black, Vinyl | CT4FJJ

NOTRAX 621S3660BL Interlocking Antifatigue Mat, Diamond Plate, 3 ft x 5 ft, 1 Inch Thick, Black, Vinyl

Item: CT4FJJ Model: 621S3660BLCross Ref: 38N619
In Stock

Get it by Tuesday, Jun 10

€385.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInterlocking Antifatigue Mat
Anti-slip BackingYes
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsChemical-Resistant, Grease-Resistant, Insulation, Multi-Tiered, Air-Pockets, Oil-Resistant, Tear-Resistant, Wear-Resistant
ColorBlack
Compression Deflection@ 20%/sq. in. 0.371" @ 40%/sq. in. 0.435"
Critical Radiant Flux Class RatingClass 1
Edge StyleBeveled
Length5 ft.
Mat ShapeRectangle
Metal DetectableNo
Number Of Beveled Edges4
Number Of Border Stripes0
Resistance PropertiesChemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant
ReversibleNo
Single Material ConstructionYes
Sub-brandDiamond Flex-Lok(Tm) Solid
Surface DesignDiamond Plate
Surface MaterialPVC
Surface TextureRaised Pattern
Thermally InsulatingNo
Thickness1"
Washdown SafeNo
Welding SafeNo
Width3 ft.
X-ray DetectableNo
Doc Ff1-70 RatingYes
Mat Product TypeInterlocking Antifatigue Mat
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
StandardsASTM C1028, ASTM D2240-02, ASTM E648
Usda CertifiedNo

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessColorSurface DesignMaterialMat ShapeBacking MaterialWelding SafeSurface TexturePrice
NOTRAX 778S0035CY Anti-fatigue Mat 3 x 5 Feet Cherry Wood Pvc | AE9VLF 6MRU0 778S0035CY3/4"Cherry Wood-PVCRectanglePVC---
RFQ
NOTRAX 778S0034OK Anti-fatigue Mat 3 x 4 Feet Oak Wood Pvc | AE9VLH 6MRU2 778S0034OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 778S0035OK Anti-fatigue Mat 3 x 5 Feet Oak Wood Pvc | AE9VLJ 6MRU3 778S0035OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 557S0033BL Anti-fatigue Mat 3 x 3 Feet Black Rubber | AE9VLL 6MRU5 557S0033BL3/4"Black-RubberSquareRubber--€109.99
NOTRAX 485S0023BL Antifatigue Mat, 3 ft. x 2 ft. | CD2FRA 52ZY24 485S0023BL0.562"Black--Rectangle---€100.29
NOTRAX 485S0023YB Antifatigue Mat, 3 ft. x 2 ft. | CD2FRB 52ZY25 485S0023YB0.562"Black, Yellow--Rectangle---€103.04
NOTRAX 485S0035BL Antifatigue Mat, 5 ft. x 3 ft. | CD2FRC 52ZY40 485S0035BL0.562"Black--Rectangle---€239.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 621S3660BL Interlocking Antifatigue Mat, Diamond Plate, 3 ft x 5 ft, 1 Inch Thick, Black, Vinyl
€385.62 /unit