NOTRAX 536R0036BU Anti-Slip Hygienic Matting, Blue, 90 cm x 10 m Size | CF4HUL

NOTRAX 536R0036BU Anti-Slip Hygienic Matting, Blue, 90 cm x 10 m Size

Item: CF4HUL Model: 536R0036BU
In Stock

Get it by Friday, Jun 13

€924.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnti-slip Floor Mat
ColorBlue
Size90cm x 10m

Shipping Info:

Ship weight (kg) 69.4575
HS code39181090

Product Variants

ProductModelColorSizePrice
NOTRAX 536R0048GY Anti-Slip Hygienic Matting, Grey, 120 cm x 10 m Size | CF4HUG 536R0048GYGray120cm x 10m€1,232.65
NOTRAX 536C0036GY Anti-Slip Hygienic Matting, Grey, 90 cm x Linear Meter Size | CF4HUH 536C0036GYGray-€115.57
NOTRAX 536R0024BU Anti-Slip Hygienic Matting, Blue, 60 cm x 10 m Size | CF4HUJ 536R0024BUBlue60cm x 10m€616.32
NOTRAX 536C0048GY Anti-Slip Hygienic Matting, Grey, 120 cm x Linear Meter Size | CF4HUK 536C0048GYGray-€154.08
NOTRAX 536C0024BU Anti-Slip Hygienic Matting, Blue, 60 cm x Linear Meter Size | CF4HUM 536C0024BUBlue-€77.04
NOTRAX 536C0024GY Anti-Slip Hygienic Matting, Grey, 60 cm x Linear Meter Size | CF4HUN 536C0024GYGray-€77.04
NOTRAX 536C0036BU Anti-Slip Hygienic Matting, Blue, 90 cm x Linear Meter Size | CF4HUP 536C0036BUBlue-€115.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 536R0036BU Anti-Slip Hygienic Matting, Blue, 90 cm x 10 m Size
€924.48 /unit