Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING SCX-8-8-F Rigid Shaft Coupling Set Screw 1/2 Inch | AF9WZL 30VK10

RULAND MANUFACTURING SCX-8-8-F Rigid Shaft Coupling Set Screw 1/2 Inch

Item: AF9WZL Model: SCX-8-8-FCross Ref: 30VK10
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Dia.1/2"
GradeGrade 1215
MaterialLead Free Steel
Max. Rpm4000 RPM
Outside Dia.1 1/8"
Overall Length1 3/4"
TypeSet Screw
Bore Diameter 11/2"
Bore Diameter 21/2"
Bore Tolerance+0.0020"/+0.0005"
Bore TypeRound
Clearance Diameter1.13"
Coupling ConstructionOne-Piece
Coupling MaterialCarbon Steel
Coupling Material FinishBlack Oxide
Coupling Material GradeGrade 1215
Coupling Outside Diameter1 1/8"
Different Bore SizesNo
Fastener Tightening Torque87 lbs.-in
FeaturesPrecision Honed Bores, Vibration Resistant Screws
Included Screws(4) Set Screws
Maximum Bore Diameter1/2"
Maximum Operating Temperature350°F
Maximum Speed4000 RPM
Minimum Operating Temperature-40°F
Number Of Locking Screws4
Rated Torque950 lbs.-in.
Resistance PropertiesCorrosion Resistant
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread Size1/4"-20
Shaft Locking TypeSet Screw
Shaft Tolerance+0"/-0.0005"
StandardsANSI, CONFLICT MINERALS COMPLIANT, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)3.05
Ship length (cm)4.45
Ship width (cm)7.62
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthClearance Dia.TypeBore Dia.GradeMax. TorqueMax. RpmFinishPrice
RULAND MANUFACTURING SCX-4-4-F Coupling Set Screw Type Bore 1/4 In | AB8YCV 2AEK6 SCX-4-4-F1"5/8"One Piece Set Screw1/4"-80 lbs.-in.4000 RPMBlack Oxide€37.95
RULAND MANUFACTURING SCX-5-5-F Coupling Set Screw Type Bore 5/16 In | AB8YCW 2AEK7 SCX-5-5-F1 3/8"7/8"One Piece Set Screw0.312"-150 lbs.-in.4000 RPMBlack Oxide€35.60
RULAND MANUFACTURING SCX-6-6-F Coupling Set Screw Type Bore 3/8 In | AB8YCX 2AEK8 SCX-6-6-F1 3/8"7/8"One Piece Set Screw3/8"-200 lbs.-in.4000 RPMBlack Oxide€42.37
RULAND MANUFACTURING SCX-10-10-F Rigid Shaft Coupling Set Screw 5/8 Inch | AF9WYM 30VJ87 SCX-10-10-F2"-Set Screw5/8"Grade 1215-4000 RPM-€56.79
RULAND MANUFACTURING SCX-10-10-SS Rigid Shaft Coupling Set Screw 5/8 Inch | AF9WYN 30VJ88 SCX-10-10-SS2"-Set Screw5/8"Grade 303-4000 RPM-€127.81
RULAND MANUFACTURING SCX-12-12-F Rigid Shaft Coupling Set Screw 3/4 Inch | AF9WYP 30VJ89 SCX-12-12-F2 1/4"-Set Screw3/4"Grade 1215-4000 RPM-€68.30
RULAND MANUFACTURING SCX-12-12-SS Rigid Shaft Coupling Set Screw 3/4 Inch | AF9WYQ 30VJ90 SCX-12-12-SS2 1/4"-Set Screw3/4"Grade 303-4000 RPM-€154.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SCX-8-8-F Rigid Shaft Coupling Set Screw 1/2 Inch
€51.32 /unit