NOTRAX 510S0039YB Antifatigue Mat, 9 x 3 Feet Size | CD3KTY 53AA10

NOTRAX 510S0039YB Antifatigue Mat, 9 x 3 Feet Size

Item: CD3KTY Model: 510S0039YBCross Ref: 53AA10
Limited Availability
€464.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
AntimicrobialNo
Backing MaterialVinyl Foam
Brake Fluid ResistantNo
ColorBlack, Yellow
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Length9 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternDiamond
Surface MaterialVinyl
Thickness1"
Width3 ft.
Anti-slip BackingNo
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsInsulation, Wear Resistant
Border ColorYellow
Compression Deflection@ 20 %/sq. in. 0.249" @ 40 %/sq. in. 0.294 in.
Critical Radiant Flux Class RatingClass 1
Doc Ff1-70 RatingYes
Durometer Rating80
Edge StyleBeveled
Mat Product TypeAntifatigue Mat
Metal DetectableNo
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
Number Of Beveled Edges4
Number Of Border Stripes1
Resistance PropertiesInsulation, Tear Resistant, Wear Resistant
ReversibleNo
Series510 Diamond-Tuff Max
Series510 Diamond-Tuff(TM) Max
Single Material ConstructionNo
StandardsASTM C1028-96, ASTM D1004-94A-03, ASTM D2240-02, ASTM D3884-01, ASTM E648-08, CPSC FF 1-70 ASTM D-2859
Surface DesignDiamond Plate
Surface TextureRaised Pattern
Thermally InsulatingYes
Usda CertifiedNo
Washdown SafeNo
Weight54 lbs.
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 19.44
Country of OriginUS

Product Variants

ProductModelThicknessColorSurface DesignMaterialMat ShapeBacking MaterialWelding SafeSurface TexturePrice
NOTRAX 778S0035CY Anti-fatigue Mat 3 x 5 Feet Cherry Wood Pvc | AE9VLF 6MRU0 778S0035CY3/4"Cherry Wood-PVCRectanglePVC---
RFQ
NOTRAX 778S0034OK Anti-fatigue Mat 3 x 4 Feet Oak Wood Pvc | AE9VLH 6MRU2 778S0034OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 778S0035OK Anti-fatigue Mat 3 x 5 Feet Oak Wood Pvc | AE9VLJ 6MRU3 778S0035OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 557S0033BL Anti-fatigue Mat 3 x 3 Feet Black Rubber | AE9VLL 6MRU5 557S0033BL3/4"Black-RubberSquareRubber--€109.99
NOTRAX 485S0023BL Antifatigue Mat, 3 ft. x 2 ft. | CD2FRA 52ZY24 485S0023BL0.562"Black--Rectangle---€100.29
NOTRAX 485S0023YB Antifatigue Mat, 3 ft. x 2 ft. | CD2FRB 52ZY25 485S0023YB0.562"Black, Yellow--Rectangle---€103.04
NOTRAX 485S0035BL Antifatigue Mat, 5 ft. x 3 ft. | CD2FRC 52ZY40 485S0035BL0.562"Black--Rectangle---€239.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 510S0039YB Antifatigue Mat, 9 x 3 Feet Size
€464.92 /unit