NOTRAX 508R0036BY Antifatigue Runner, Diamond Plate, 3 ft x 60 ft, 1/2 Inch Thick, Black with Yellow Border | CT4FHN

NOTRAX 508R0036BY Antifatigue Runner, Diamond Plate, 3 ft x 60 ft, 1/2 Inch Thick, Black with Yellow Border

Item: CT4FHN Model: 508R0036BYCross Ref: 52ZZ13
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Runner
Anti-slip BackingYes
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsInsulation, Wear-Resistant
Border ColorYellow
ColorBlack, Yellow
Compression Deflection@ 20%/sq. in. 0.211" @ 40%/sq. in. 0.269"
Critical Radiant Flux Class RatingClass 1
Edge StyleBeveled
Length60 ft.
Mat ShapeRectangle
Metal DetectableNo
Number Of Beveled Edges4
Number Of Border Stripes1
Resistance PropertiesInsulation, Tear Resistant, Wear Resistant
ReversibleNo
Single Material ConstructionYes
Surface DesignDiamond Plate
Surface MaterialClosed Cell PVC Foam
Surface TextureRaised Pattern
Thermally InsulatingYes
Thickness1/2"
Washdown SafeNo
Welding SafeNo
Width3 ft.
X-ray DetectableNo
Doc Ff1-70 RatingYes
Durometer Rating15
Mat Product TypeAntifatigue Runner
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
Series508 Diamond Cushion
Series508 Diamond Cushion(TM)
StandardsASTM C1028-96, ASTM D1004-94A-03, ASTM D2240-02, ASTM D412, ASTM E648-08, CPSC FF 1-70 ASTM D-2859
Usda CertifiedNo
Weight143 lbs.

Shipping Info:

Ship weight (kg) 64.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThicknessColorSurface DesignMaterialMat ShapeBacking MaterialWelding SafeSurface TexturePrice
NOTRAX 778S0035CY Anti-fatigue Mat 3 x 5 Feet Cherry Wood Pvc | AE9VLF 6MRU0 778S0035CY3/4"Cherry Wood-PVCRectanglePVC---
RFQ
NOTRAX 778S0034OK Anti-fatigue Mat 3 x 4 Feet Oak Wood Pvc | AE9VLH 6MRU2 778S0034OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 778S0035OK Anti-fatigue Mat 3 x 5 Feet Oak Wood Pvc | AE9VLJ 6MRU3 778S0035OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 557S0033BL Anti-fatigue Mat 3 x 3 Feet Black Rubber | AE9VLL 6MRU5 557S0033BL3/4"Black-RubberSquareRubber--€109.99
NOTRAX 485S0023BL Antifatigue Mat, 3 ft. x 2 ft. | CD2FRA 52ZY24 485S0023BL0.562"Black--Rectangle---€100.29
NOTRAX 485S0023YB Antifatigue Mat, 3 ft. x 2 ft. | CD2FRB 52ZY25 485S0023YB0.562"Black, Yellow--Rectangle---€103.04
NOTRAX 485S0035BL Antifatigue Mat, 5 ft. x 3 ft. | CD2FRC 52ZY40 485S0035BL0.562"Black--Rectangle---€239.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 508R0036BY Antifatigue Runner, Diamond Plate, 3 ft x 60 ft, 1/2 Inch Thick, Black with Yellow Border