NOTRAX 485S0044BL Antifatigue Mat, 4 x 4 Feet Size | CD3KMJ 52ZY50

NOTRAX 485S0044BL Antifatigue Mat, 4 x 4 Feet Size

Item: CD3KMJ Model: 485S0044BLCross Ref: 52ZY50
In Stock

Get it by Tuesday, Jun 10

€227.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
AntimicrobialNo
Brake Fluid ResistantNo
ColorBlack
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Length4 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeSquare
Mat Surface PatternDiamond
Surface MaterialVinyl
Thickness0.562"
Width4 ft.
Anti-slip SurfaceYes
Backing MaterialNitrile Blend Rubber Foam
Doc Ff1-70 RatingYes
Edge StyleBeveled
Mat Product TypeAntifatigue Mat
Nfsi High Traction CertifiedYes
Nsf/ansi 52No
ReversibleNo
Surface DesignDiamond Plate
Usda CertifiedNo
Washdown SafeNo
Weight24 lbs.
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)1.43
Ship length (cm)121.92
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelThicknessColorSurface DesignMaterialMat ShapeBacking MaterialWelding SafeSurface TexturePrice
NOTRAX 778S0035CY Anti-fatigue Mat 3 x 5 Feet Cherry Wood Pvc | AE9VLF 6MRU0 778S0035CY3/4"Cherry Wood-PVCRectanglePVC---
RFQ
NOTRAX 778S0034OK Anti-fatigue Mat 3 x 4 Feet Oak Wood Pvc | AE9VLH 6MRU2 778S0034OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 778S0035OK Anti-fatigue Mat 3 x 5 Feet Oak Wood Pvc | AE9VLJ 6MRU3 778S0035OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 557S0033BL Anti-fatigue Mat 3 x 3 Feet Black Rubber | AE9VLL 6MRU5 557S0033BL3/4"Black-RubberSquareRubber--€109.99
NOTRAX 485S0023BL Antifatigue Mat, 3 ft. x 2 ft. | CD2FRA 52ZY24 485S0023BL0.562"Black--Rectangle---€100.29
NOTRAX 485S0023YB Antifatigue Mat, 3 ft. x 2 ft. | CD2FRB 52ZY25 485S0023YB0.562"Black, Yellow--Rectangle---€103.04
NOTRAX 485S0035BL Antifatigue Mat, 5 ft. x 3 ft. | CD2FRC 52ZY40 485S0035BL0.562"Black--Rectangle---€239.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 485S0044BL Antifatigue Mat, 4 x 4 Feet Size
€227.85 /unit