Flat Shipping

Flat Shipping at €24.99 + VAT

NOTRAX 485S0027BL Antifatigue Mat, Diamond Plate, 2 Ft X 7 Ft, 9/16 Inch ThickBlack | CT4FEA

NOTRAX 485S0027BL Antifatigue Mat, Diamond Plate, 2 Ft X 7 Ft, 9/16 Inch ThickBlack

Item: CT4FEA Model: 485S0027BLCross Ref: 52ZY32
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€263.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
Anti-slip BackingYes
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsInsulation, NFSI, Wear-Resistant
Backing MaterialNitrile Blend Rubber Foam
ColorBlack
Compression Deflection@ 20%/sq. in. 0.275" @ 40%/sq. in. 0.366"
Critical Radiant Flux Class RatingClass 1
Edge StyleBeveled
Length7 ft.
Mat ShapeRectangle
Metal DetectableNo
Number Of Beveled Edges4
Number Of Border Stripes0
Resistance PropertiesInsulation, NFSI, Tear Resistant, Wear Resistant
ReversibleNo
Single Material ConstructionNo
Surface DesignDiamond Plate
Surface MaterialVinyl
Surface TextureDiamond Plate
Thermally InsulatingYes
Thickness0.562"
Washdown SafeNo
Welding SafeNo
Width2 ft.
X-ray DetectableNo
Doc Ff1-70 RatingYes
Mat Product TypeAntifatigue Mat
Nfsi High Traction CertifiedYes
Nsf/ansi 52No
Usda CertifiedNo
Weight21 lbs.

Shipping Info:

Ship weight (kg) 5.67
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThicknessColorSurface DesignMaterialMat ShapeBacking MaterialWelding SafeSurface TexturePrice
NOTRAX 778S0035CY Anti-fatigue Mat 3 x 5 Feet Cherry Wood Pvc | AE9VLF 6MRU0 778S0035CY3/4"Cherry Wood-PVCRectanglePVC---
RFQ
NOTRAX 778S0034OK Anti-fatigue Mat 3 x 4 Feet Oak Wood Pvc | AE9VLH 6MRU2 778S0034OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 778S0035OK Anti-fatigue Mat 3 x 5 Feet Oak Wood Pvc | AE9VLJ 6MRU3 778S0035OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 557S0033BL Anti-fatigue Mat 3 x 3 Feet Black Rubber | AE9VLL 6MRU5 557S0033BL3/4"Black-RubberSquareRubber--€109.99
NOTRAX 485S0023BL Antifatigue Mat, 3 ft. x 2 ft. | CD2FRA 52ZY24 485S0023BL0.562"Black--Rectangle---€100.29
NOTRAX 485S0023YB Antifatigue Mat, 3 ft. x 2 ft. | CD2FRB 52ZY25 485S0023YB0.562"Black, Yellow--Rectangle---€103.04
NOTRAX 485S0035BL Antifatigue Mat, 5 ft. x 3 ft. | CD2FRC 52ZY40 485S0035BL0.562"Black--Rectangle---€239.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 485S0027BL Antifatigue Mat, Diamond Plate, 2 Ft X 7 Ft, 9/16 Inch ThickBlack
€263.31 /unit