Flat Shipping

Flat Shipping at €24.99 + VAT

NOTRAX 485S0026BL Antifatigue Mat, 6 x 2 Feet Size | CD3KLR 52ZY30

NOTRAX 485S0026BL Antifatigue Mat, 6 x 2 Feet Size

Item: CD3KLR Model: 485S0026BLCross Ref: 52ZY30
Limited Availability
€222.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
AntimicrobialNo
Brake Fluid ResistantNo
ColorBlack
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Length6"
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternDiamond
Surface MaterialVinyl
Thickness0.562"
Width2 ft.
Anti-slip SurfaceYes
Backing MaterialNitrile Blend Rubber Foam
Doc Ff1-70 RatingYes
Edge StyleBeveled
Mat Product TypeAntifatigue Mat
Nfsi High Traction CertifiedYes
Nsf/ansi 52No
ReversibleNo
Surface DesignDiamond Plate
Usda CertifiedNo
Washdown SafeNo
Weight18 lbs.
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 6.3
Country of OriginUS

Product Variants

ProductModelThicknessColorSurface DesignMaterialMat ShapeBacking MaterialWelding SafeSurface TexturePrice
NOTRAX 778S0035CY Anti-fatigue Mat 3 x 5 Feet Cherry Wood Pvc | AE9VLF 6MRU0 778S0035CY3/4"Cherry Wood-PVCRectanglePVC---
RFQ
NOTRAX 778S0034OK Anti-fatigue Mat 3 x 4 Feet Oak Wood Pvc | AE9VLH 6MRU2 778S0034OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 778S0035OK Anti-fatigue Mat 3 x 5 Feet Oak Wood Pvc | AE9VLJ 6MRU3 778S0035OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 557S0033BL Anti-fatigue Mat 3 x 3 Feet Black Rubber | AE9VLL 6MRU5 557S0033BL3/4"Black-RubberSquareRubber--€109.99
NOTRAX 485S0023BL Antifatigue Mat, 3 ft. x 2 ft. | CD2FRA 52ZY24 485S0023BL0.562"Black--Rectangle---€100.29
NOTRAX 485S0023YB Antifatigue Mat, 3 ft. x 2 ft. | CD2FRB 52ZY25 485S0023YB0.562"Black, Yellow--Rectangle---€103.04
NOTRAX 485S0035BL Antifatigue Mat, 5 ft. x 3 ft. | CD2FRC 52ZY40 485S0035BL0.562"Black--Rectangle---€239.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 485S0026BL Antifatigue Mat, 6 x 2 Feet Size
€222.23 /unit