NOTRAX 480S0035BL Industrial Matting, Black, 91 cm x 150 cm Size | CF4JWH

NOTRAX 480S0035BL Industrial Matting, Black, 91 cm x 150 cm Size

Item: CF4JWH Model: 480S0035BLCross Ref: 5MDN0
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€174.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Mat
ColorBlack
Anti-fatigue RatingBest
Anti-slip SurfaceYes
Backing MaterialClosed Cell PVC Foam
Backing MaterialClosed Cell PVC With Redstop
Doc Ff1-70 RatingYes
Edge StyleBeveled
Edge TypeBeveled
EnvironmentDry
Fire RatedYes
Length5 ft.
Mat Product TypeAntifatigue Mat
Mat ShapeRectangle
MaterialRubber On Microcellular Vinyl Base
Nfsi High Traction CertifiedYes
Nsf/ansi 52No
ProcessLamination
ReversibleNo
Size3 ft. x 12 ft.
Slip Resistance RatingBest
Standard Logoreach.png
StandardsASTM C1028-96, ASTM D1004, ASTM D2240, ASTM D3884-01, ASTM D412, ASTM E648-94A
Surface DesignStructured Pebble
Surface DesignPebble
Thickness1/2"
Usage IntensityHeavy Duty
Usda CertifiedNo
Washdown SafeNo
Wear Resistance RatingBest
Welding SafeYes
Width3 ft.
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 7.515
Ship height (cm)91
Ship length (cm)150
Ship width (cm)91.44
HS code40169100
Country of OriginUS

Product Variants

ProductModelSizeColorPrice
NOTRAX 480S0023BL Industrial Matting, Black, 60 cm x 91 cm Size | CF4JWD 480S0023BL60cm x 91cmBlack€69.97
NOTRAX 480C0024BL Industrial Matting, Black, 60 cm Per Linear Meter Size | CF4JWE 480C0024BL-Black€82.37
NOTRAX 480C0036BL Industrial Matting, Black, 91 cm Per Linear Meter Size | CF4JWF 480C0036BL-Black€114.87
NOTRAX 480C0048BL Industrial Matting, Black, 122 cm Per Linear Meter Size | CF4JWG 480C0048BL-Black€153.01
NOTRAX 480R2475BL Industrial Matting, Black, 60 cm x 22.8 m Size | CF4JWJ 480R2475BL60cm x 22.8mBlack€1,719.87
NOTRAX 480R3675BL Industrial Matting, Black, 91 cm x 22.8 m Size | CF4JWK 480R3675BL91cm x 22.8mBlack€2,318.12
NOTRAX 480R4875BL Industrial Matting, Black, 122 cm x 22.8 m Size | CF4JWL 480R4875BL122cm x 22.8mBlack€2,994.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 480S0035BL Industrial Matting, Black, 91 cm x 150 cm Size
€174.93 /unit