Flat Shipping

Flat Shipping at €24.99 + VAT

NOTRAX 410S3310BL Antifatigue Mat, Ribbed, 3 Ft X 10 Ft, 3/8 Inch Thick, Black, PVC Foam, Beveled Edge | CT4FFP

NOTRAX 410S3310BL Antifatigue Mat, Ribbed, 3 Ft X 10 Ft, 3/8 Inch Thick, Black, PVC Foam, Beveled Edge

Item: CT4FFP Model: 410S3310BLCross Ref: 45WL72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
Anti-slip BackingYes
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsInsulation, Wear-Resistant
ColorBlack
Compression Deflection@ 20%/sq. in. 0.211" @ 40%/sq. in. 0.269"
Critical Radiant Flux Class RatingClass 1
Edge StyleBeveled
Length10 ft.
Mat ShapeRectangle
Metal DetectableNo
Number Of Beveled Edges4
Number Of Border Stripes0
Resistance PropertiesInsulation, Tear Resistant, Wear Resistant
ReversibleNo
Single Material ConstructionYes
Sub-brandAirug(R)
Surface DesignRibbed
Surface MaterialClosed Cell PVC Foam
Surface TextureRaised Pattern
Thermally InsulatingYes
Thickness3/8"
Washdown SafeNo
Welding SafeNo
Width3 ft.
X-ray DetectableNo
Doc Ff1-70 RatingYes
Durometer Rating15
Mat Product TypeAntifatigue Mat
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
Series410 Airug
Series410 Airug(R)
StandardsASTM C1028-96, ASTM D1004-94A-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, ASTM D412, CPSC FF 1-70
Usda CertifiedNo
Weight14 lbs.

Shipping Info:

Ship weight (kg) 7.245
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThicknessColorSurface DesignMaterialMat ShapeBacking MaterialWelding SafeSurface TexturePrice
NOTRAX 778S0035CY Anti-fatigue Mat 3 x 5 Feet Cherry Wood Pvc | AE9VLF 6MRU0 778S0035CY3/4"Cherry Wood-PVCRectanglePVC---
RFQ
NOTRAX 778S0034OK Anti-fatigue Mat 3 x 4 Feet Oak Wood Pvc | AE9VLH 6MRU2 778S0034OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 778S0035OK Anti-fatigue Mat 3 x 5 Feet Oak Wood Pvc | AE9VLJ 6MRU3 778S0035OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 557S0033BL Anti-fatigue Mat 3 x 3 Feet Black Rubber | AE9VLL 6MRU5 557S0033BL3/4"Black-RubberSquareRubber--€109.99
NOTRAX 485S0023BL Antifatigue Mat, 3 ft. x 2 ft. | CD2FRA 52ZY24 485S0023BL0.562"Black--Rectangle---€100.29
NOTRAX 485S0023YB Antifatigue Mat, 3 ft. x 2 ft. | CD2FRB 52ZY25 485S0023YB0.562"Black, Yellow--Rectangle---€103.04
NOTRAX 485S0035BL Antifatigue Mat, 5 ft. x 3 ft. | CD2FRC 52ZY40 485S0035BL0.562"Black--Rectangle---€239.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 410S3310BL Antifatigue Mat, Ribbed, 3 Ft X 10 Ft, 3/8 Inch Thick, Black, PVC Foam, Beveled Edge
€117.60 /unit