Flat Shipping

Flat Shipping at €24.99 + VAT

NOTRAX 406S0026BL Antifatigue Mat, PVC Sponge, 6 x 2 Feet Size | CD3KBQ 8EU20

NOTRAX 406S0026BL Antifatigue Mat, PVC Sponge, 6 x 2 Feet Size

Item: CD3KBQ Model: 406S0026BLCross Ref: 8EU20
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
AntimicrobialNo
Brake Fluid ResistantNo
ColorBlack
EdgesBeveled
Length6"
Surface MaterialVinyl
Thickness1/2"
Width2 ft.
Anti-fatigue RatingBetter
Anti-slip BackingYes
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsInsulation, Wear Resistant
Backing MaterialClosed Cell PVC
Compression Deflection@ 20 %/sq. in. 0.293" @ 40 %/sq. in. 0.331 in.
Critical Radiant Flux Class RatingClass 1
Doc Ff1-70 RatingYes
Durometer Rating15
Edge StyleBeveled
Electrical ResistanceElectrical Properties Not Tested
EnvironmentDry
Fire RatedYes
Fire Resistant/fire RetardantNone
Mat Product TypeAntifatigue Mat
MaterialClosed Cell PVC
Metal DetectableNo
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
Number Of Beveled Edges4
Number Of Border Stripes0
ProcessFoaming
Resistance PropertiesDyna-Shield, Insulation, Tear Resistant, Wear Resistant
ReversibleNo
Series406 Razorback(TM) with Dyna-Shield(R)
Series406 Razorback with Dyna-Shield
ShapeRectangle
Single Material ConstructionYes
Slip Resistance RatingBetter
Standard Logoreach.png
StandardsASTM C1028, ASTM D1004-94A-03, ASTM D412, ATSM D3884-01
Surface DesignWidthwise Corrugated Rib
Surface DesignRibbed
Surface TextureRaised Pattern
Thermally InsulatingYes
Usage IntensityMedium Duty
Usda CertifiedNo
Washdown SafeNo
Wear Resistance RatingBetter
Weight9.96 lbs.
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 4.5315
Country of OriginUS

Product Variants

ProductModelThicknessColorSurface DesignMaterialMat ShapeBacking MaterialWelding SafeSurface TexturePrice
NOTRAX 778S0035CY Anti-fatigue Mat 3 x 5 Feet Cherry Wood Pvc | AE9VLF 6MRU0 778S0035CY3/4"Cherry Wood-PVCRectanglePVC---
RFQ
NOTRAX 778S0034OK Anti-fatigue Mat 3 x 4 Feet Oak Wood Pvc | AE9VLH 6MRU2 778S0034OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 778S0035OK Anti-fatigue Mat 3 x 5 Feet Oak Wood Pvc | AE9VLJ 6MRU3 778S0035OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 557S0033BL Anti-fatigue Mat 3 x 3 Feet Black Rubber | AE9VLL 6MRU5 557S0033BL3/4"Black-RubberSquareRubber--€109.99
NOTRAX 485S0023BL Antifatigue Mat, 3 ft. x 2 ft. | CD2FRA 52ZY24 485S0023BL0.562"Black--Rectangle---€100.29
NOTRAX 485S0023YB Antifatigue Mat, 3 ft. x 2 ft. | CD2FRB 52ZY25 485S0023YB0.562"Black, Yellow--Rectangle---€103.04
NOTRAX 485S0035BL Antifatigue Mat, 5 ft. x 3 ft. | CD2FRC 52ZY40 485S0035BL0.562"Black--Rectangle---€239.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 406S0026BL Antifatigue Mat, PVC Sponge, 6 x 2 Feet Size